
SPT-2 Extension Cord, 18 AWG, Outdoor, 18/2, 9 Outlets, Green, 9 ft
Mfr # GG-24509GN
Zoro # G105608498
product price:Â $15.79
/ea
Sold in multiples of 3 for $47.37
Key Features
Trade Designation
SPT-2
Location
Outdoor
Number of Outlets
9
Jacket Color
Green
Power Indicator
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GG-24509GN
Zoro #
G105608498
UPC #
815333017263
Country of Origin
China
Dimensions
Wire Size
18 AWG
Cord Length
9 ft
Details
Item
Extension Cord
Trade Designation
SPT-2
Location
Outdoor
Number of Outlets
9
Jacket Color
Green
Power Indicator
No
Gauge/Conductor
18/2
Number of Conductors
2
Max. Amps
13A
Standards
ETL Listed
Description
Gogreen power 18/2 spt-2 9ft 9 outlet extension cord, gg-24509gn - green the gogreen power 9ft 9 outlet christmas tree extension cord provides enough outlets to light up an entire tree. The 18/2 guage cord is manufactured to resist abrasion, moisture and chemicals. Cord also contains an on/off button to simply turn off all power to your lights with the push of a button. Look no further then the gogreen power christmas tree cord for all your christmas tree electrical needs!! cord is etl certified and listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.