Savannah Elevated Garden Rain Saver - Cool Gray
- Mfr # SV-ERS-CG2C
- Zoro # G022917994
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Length
19.5 in
Width
31.5 in
Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SV-ERS-CG2C
- Zoro #
- G022917994
- UPC #
- 818755011932
- Country of Origin
- United States
- Color
- Gray
Dimensions
- Length
- 19.5 in
- Width
- 31.5 in
- Height
- 24 in
Description
The Savannah Elevated Garden Rain Saver is a 42-gallon colonial style rain saver constructed of thick and durable plastic. With the appearance of a classic colonial planter box, the strong, regal lines and trim make it an attractive accent piece for your home's exterior. The top is a 1-cubic-foot (7 Gallon) planter with an integrated channel that diverts overflow to the front and away from your home's foundation. The flat-back design allows you to position the unit close to walls or flat areas, and two metal spigots are included for the offset spigot locations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.