Kitchen Accents - Stainless Steel Kitchen Composter 3 Quart
- Mfr # KA-SS3Q
- Zoro # G822917996
product price:Â
$
47.29
/ea
Key Features
Length
6.5 in
Height
11 in
Width
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KA-SS3Q
- Zoro #
- G822917996
- UPC #
- 818755010836
- Country of Origin
- China
Dimensions
- Length
- 6.5 in
- Height
- 11 in
- Width
- 6.5 in
Description
The Stainless-Steel kitchen composter is a superb compost pail that will sit neatly on the kitchen counter. Collect your left-over food scraps throughout the week for composting without worrying about smells thanks to the replaceable carbon filter in the lid. Holds 3 quarts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.