LED Recessed Ultra-Thin Round Slim Wafer Downlight, S8/24W/R/LED/5CCT 2200 Lumen, 24W

  • Mfr # G-20224

  • Zoro # G516218729


product price:  $71.89
/ea

Key Features

Voltage
120V
Length
2 in
CRI
90
Rated Life
50000 Hours
Watts
24W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G-20224
Zoro #
G516218729
UPC #
749354202240
Country of Origin
China

Dimensions

Length
2 in
Width
8.99 in
Diameter
8.99 in

Details

Lumens
2200 Lumen
Voltage
120V
Shape
Round
CRI
90
Rated Life
50000 Hours
Watts
24W
Housing Material
Aluminum
Light Technology
LED
Beam Angle
100°
Dimming Type
Triac
Indoor/Outdoor Usage
Outdoor, Indoor
Bulb Base Type
IC
Features
Dimmable (Triac)
Light Color
Color Selectable 5CCT 2700K-3000K-3500K-4100K-5000K

Description

The Goodlite 8-inch 24W LED Recessed Ultra-Thin Round Slim Wafer Downlight G-20224 is a versatile and energy-efficient lighting solution designed to meet various lighting needs. With its adjustable 5-color selectable temperatures ranging from warm 2700K to cool 5000K, it allows you to easily create the perfect ambiance, whether for a cozy living room or a bright, productive workspace. This eco-friendly downlight delivers an impressive 2200 lumens of illumination while consuming just 24W of power, reducing energy usage without compromising on brightness. Its sleek, ultra-thin design ensures seamless integration into ceilings, offering a modern, minimalist look. Featuring Triac dimming compatibility, it provides customizable brightness control for different settings, from soft ambient lighting to bright task illumination. Built for longevity with a 50,000-hour lifespan, this LED downlight offers reliable performance and minimal maintenance, making it a cost-effective and long-lasting solution for your lighting needs.


  • Versatile Lighting Solution: The Goodlite 8-inch LED Downlight offers versatile lighting options with adjustable color temperatures ranging from warm 2700K to cool 5000K. Whether you're creating a cozy ambiance or a bright workspace, this downlight adapts to your needs
  • Energy-efficient Performance: With a power-efficient 24W design and a high output of 2200 lumens, this LED downlight provides ample illumination while reducing energy consumption. It's an eco-friendly and cost-effective lighting solution for various indoor spaces
  • Sleek and Ultra-thin Design: Featuring an ultra-thin profile and a sleek round shape, this downlight adds a touch of modern elegance to any interior. Its minimalist design seamlessly integrates into ceilings, offering a clean and unobtrusive lighting solution
  • Triac Dimming Compatibility: Enjoy customizable lighting control with Triac dimming technology, allowing you to adjust the brightness to suit different tasks or moods. From soft ambient lighting to bright task lighting, this downlight offers versatile illumination options
  • Long-lasting Performance: Built to last with a lifespan of 50,000 hours, this LED downlight ensures reliable performance and minimal maintenance. Backed by a 3-year warranty, it provides peace of mind and consistent illumination for years to come

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.