LED SQUARE Retrofit 3 in. R3.5/9W/SQ/LED/5CCT 700 Lumen, 9W

  • Mfr # G-48329

  • Zoro # G116218761


product price: $43.69
/ea

Key Features

Light Technology
LED
Bulb Beam Angle
100°
Rated Life
50000 Hours
Indoor/Outdoor Usage
Indoor
Watts
9W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-48329
Zoro #
G116218761
UPC #
696304483290
Country of Origin
China

Details

Light Technology
LED
Bulb Beam Angle
100°
Rated Life
50000 Hours
Indoor/Outdoor Usage
Indoor
Watts
9W
Light Distribution Shape
Square
Voltage
120V
CRI
90
Bulb Base Type
GU10
Dimmable
Yes
Housing Material
Aluminum
Lumens
700 Lumen
Light Color
2700K - 3000K - 3500K - 4100K - 5000K
Connectivity Technology
Normal Bulb
Features
Dimmable

Description

The LED Square Retrofit 3" R3.5/9W/SQ/LED/5CCT by Goodlite offers a compact and efficient lighting solution, delivering 700 lumens of brightness while consuming only 9W of power. This dimmable LED downlight features a 5CCT color temperature range, allowing you to choose between 2700K Soft White, 3000K Warm White, 3500K Neutral White, 4100K Cool White, and 5000K Daylight to create the desired ambiance. With a 100° beam angle and a high Color Rendering Index CRI of 90, it ensures excellent color accuracy and vibrant illumination. Designed with an E26 bulb base, the unit is suitable for indoor applications and has an impressive 50,000-hour lifespan, providing both long-lasting performance and energy efficiency. This retrofit light is easy to control with push-button or remote dimming options, making it a versatile and reliable choice for residential or commercial settings.


  • Bright and Energy-Efficient: Delivers 700 lumens of brightness while consuming only 9W of power.
  • 5CCT Color Temperature Options: Select from 2700K (Soft White), 3000K (Warm White), 3500K (Neutral White), 4100K (Cool White), or 5000K (Daylight) to customize your lighting ambiance.
  • Dimmable: Allows you to adjust light intensity with dimming capabilities for the perfect lighting environment.
  • Long Lifespan: Offers up to 50,000 hours of operation, ensuring durability and minimal maintenance.
  • Versatile Indoor Use: Ideal for indoor applications, providing excellent color rendering with a high CRI of 90 and a 100° beam angle for vibrant, accurate lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.