Shop GOODWAY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Descaling System, 95 gpm, 1 1/2 hp, 115V
- Mfr # GDS-400-60
- Zoro # G823510684
product price:Â
$
13,002.99
/ea
Key Features
Cord Gauge
12/3
For Chemical Descaler
ScaleBreak PulseFlo
Overall Height
43 in
Voltage
115V
Hose Connection Size
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GDS-400-60
- Zoro #
- G823510684
- UPC #
- 790759002805
- Country of Origin
- Italy
Dimensions
- Overall Height
- 43 in
- Hose Connection Size
- 1 1/2 in
- Cord Length
- 21 ft
- Hose Diameter
- 1 1/2 in
- Hose Length
- 25 ft
- Overall Width
- 28 in
- Overall Depth
- 35 in
Details
- Cord Gauge
- 12/3
- For Chemical Descaler
- ScaleBreak PulseFlo
- Voltage
- 115V
- Tank Material
- Polyethylene
- Horsepower
- 1 1/2 hp
- Hose Connection Type
- GHT
- Product Type
- Descaling System
- Body Material
- Polyethylene
- Current
- 11.4 A
- Includes
- (3) Circulation Hoses, Tank
- Flow Reversing
- Instant Flow Reversal
- Mobility
- Wheels
- Tank Capacity
- 50 gal
- Item
- Descaling System
- Frequency
- 60 Hz
- Standards
- CE Listed
- Flow Rate - Maximum
- 95 gpm
Description
Descaling System, Voltage 115V, Hose Length 25 ft, Cord Gauge 12/3, Cord Length 21 ft, Tank Material Polyethylene
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.