Shop GOPOWERBIKE
Create Account
GoZip Foldable Kids Electric Scooter
- Mfr # ES6BLU
- Zoro # G225041328
product price:
$
168.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ES6BLU
- Zoro #
- G225041328
- UPC #
- 199874984827
- Country of Origin
- China
Description
The GoZip Foldable Electric Kids Scooter is a lightweight and practical option for short trips and recreational riding. Powered by a 150W brushless motor, it delivers smooth acceleration, reaches speeds of up to 10 MPH, and offers up to 40 minutes of ride time per charge. Its 24V lithium battery fully recharges in approximately one to two hours, helping minimize downtime between rides. Built with a durable steel frame, the scooter weighs only 11 lbs and supports riders up to 154 lbs. Its foldable design makes it easy to carry, transport, and store when not in use. Additional features include 6.5-inch solid tires, an ABS braking system, throttle-powered operation, an integrated horn, an LED display showing speed, battery level, and light status, fenders, a kickstand, and IPX4 water resistance. Finished in blue, this compact kids electric scooter combines portability, convenience, and dependable everyday performance. ⬤ ABS braking system with steel plate improves stopping power and rider control. ⬤ Durable steel frame provides a stable and sturdy riding structure for everyday use. ⬤ 150W motor delivers smooth acceleration with a top speed of up to 10 MPH. ⬤ 24V lithium battery is designed for efficient power delivery and consistent performance. ⬤ Fast charging time of 1-2 hours keeps downtime to a minimum. ⬤ Three speed modes allow riders to adjust speed based on comfort and riding conditions. ⬤ 6.5-inch solid tires provide stable handling on paved and smooth urban surfaces. ⬤ LED display shows the current speed, battery level, and light status for easy ride monitoring. ⬤ Integrated horn helps alert pedestrians and other riders for added awareness. ⬤ Integrated multicolor LED lights along the stem and deck enhance visibility and add a fun, colorful look. ⬤ IPX4 water-resistance rating offers protection against light splashes and drizzle. ⬤ Includes practical features such as a kickstand and fenders for added convenience. ⬤ Additional features include a weight capacity of up to 154 lbs, a compact 37-inch frame, a foldable design, and assembly required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.