Shop GORILLA
See all product information
Create Account
cart
- Mfr # GCG-1200
- Zoro # G322937258
product price:Â
$
413.99
/ea
Free Shipping & Returns
Key Features
Deck Length
45 in
Frame Material
Steel
Color
Black
Deck Height
15 11/16 in
Load Capacity
1,200 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GCG-1200
- Zoro #
- G322937258
- UPC #
- 722571015077
- Country of Origin
- Viet Nam
- Frame Material
- Steel
- Color
- Black
- Load Capacity
- 1,200 lb
- Includes
- Wheel Type
- Pneumatic
- Handle Type
- D-Shaped
- Item
- cart
- Frame Gauge
- 12 ga
- Wire Color
- Black
Dimensions
- Deck Length
- 45 in
- Deck Height
- 15 11/16 in
- Wheel Dia.
- 13 in
- Overall Width
- 24 in
- Deck Width
- 23 in
- Wire Rope Length
- 52 in
- Overall Height
- 42 in
- Overall Length
- 52 in
- Length
- 52 in
Description
cart, Load Capacity 1,200 lb, Deck Length 45 in, Deck Width 23 in, Deck Construction Perforated Metal, Deck Material Steel, Deck Height 15 11/16 in, Frame Material Steel, Frame Finish/Coating Powder Coated, Frame Gauge 12 ga, Handle Type D-Shaped
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.