cart
- Mfr # GCG-9004T
- Zoro # G522937003
product price:Â
$
330.99
/ea
Free Shipping & Returns
Key Features
Frame Gauge
14 ga
Overall Height
38 1/2 in
Deck Length
40 in
Deck Width
21 in
Overall Width
22 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GCG-9004T
- Zoro #
- G522937003
- UPC #
- 722571016210
- Country of Origin
- Viet Nam
- Frame Gauge
- 14 ga
- Item
- cart
- Load Capacity
- 900 lb
- Wheel Type
- Pneumatic
- Frame Material
- Steel
- Color
- Green
- Handle Type
- D-Shaped
- Includes
- Wire Color
- Green
Dimensions
- Overall Height
- 38 1/2 in
- Deck Length
- 40 in
- Deck Width
- 21 in
- Overall Width
- 22 3/4 in
- Wire Rope Length
- 46 3/4 in
- Deck Height
- 13 in
- Wheel Dia.
- 10 in
- Overall Length
- 46 3/4 in
- Length
- 46 3/4 in
Description
cart, Load Capacity 900 lb, Deck Length 40 in, Deck Width 21 in, Deck Construction Perforated Metal, Deck Material Steel, Deck Height 13 in, Frame Material Steel, Frame Finish/Coating Powder Coated, Frame Gauge 14 ga, Handle Type D-Shaped
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.