Shop GORILLA
See all product information
Create Account
cart
- Mfr # GOR610
- Zoro # G022937473
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Deck Length
34 in
Wheel Dia.
10 in
Color
Gray
Deck Height
12 13/16 in
Frame Gauge
14 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GOR610
- Zoro #
- G022937473
- UPC #
- 722571012335
- Country of Origin
- Viet Nam
- Item
- cart
- Color
- Gray
- Frame Gauge
- 14 ga
- Wheel Type
- Pneumatic
- Load Capacity
- 600 lb
- Includes
- Handle Type
- D-Shaped
- Frame Material
- Steel
- Wire Color
- Gray
Dimensions
- Deck Length
- 34 in
- Wheel Dia.
- 10 in
- Deck Height
- 12 13/16 in
- Overall Height
- 40 1/8 in
- Wire Rope Length
- 38 3/4 in
- Deck Width
- 18 in
- Overall Width
- 19 in
- Overall Length
- 38 3/4 in
- Length
- 38 3/4 in
Description
cart, Load Capacity 600 lb, Deck Length 34 in, Deck Width 18 in, Deck Construction Perforated Metal, Deck Material Steel, Deck Height 12 13/16 in, Frame Material Steel, Frame Finish/Coating Powder Coated, Frame Gauge 14 ga, Handle Type D-Shaped
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.