Shop GORILLA
See all product information
Create Account
cart
- Mfr # GCG-3452
- Zoro # G922937443
product price:Â
$
580.99
/ea
Free Shipping & Returns
Key Features
Includes
Deck Width
34 in
Load Capacity
1,500 lb
Wire Rope Length
63 1/8 in
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GCG-3452
- Zoro #
- G922937443
- UPC #
- 722571013288
- Country of Origin
- Viet Nam
- Includes
- Load Capacity
- 1,500 lb
- Color
- Yellow
- Handle Type
- D-Shaped
- Frame Material
- Steel
- Frame Gauge
- 12 ga
- Wheel Type
- Pneumatic
- Item
- cart
- Wire Color
- Yellow
Dimensions
- Deck Width
- 34 in
- Wire Rope Length
- 63 1/8 in
- Overall Width
- 34 3/8 in
- Deck Height
- 17 3/16 in
- Wheel Dia.
- 16 in
- Deck Length
- 52 in
- Overall Height
- 42 3/16 in
- Overall Length
- 63 1/8 in
- Length
- 63 1/8 in
Description
cart, Load Capacity 1,500 lb, Deck Length 52 in, Deck Width 34 in, Deck Construction Perforated Metal, Deck Material Steel, Deck Height 17 3/16 in, Frame Material Steel, Frame Finish/Coating Powder Coated, Frame Gauge 12 ga, Handle Type D-Shaped
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.