Shop GORILLA
See all product information
Create Account
hand truck
Mfr # GH2-8
Zoro # G722937926
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Overall Height as Hand Truck
44 in
Features
Series
Gorilla
Caster Wheel/Tread Material
Rubber
Caster Wheel Dia.
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GH2-8
- Zoro #
- G722937926
- UPC #
- 722571015367
- Country of Origin
- Viet Nam
Dimensions
- Overall Height as Hand Truck
- 44 in
- Caster Wheel Dia.
- 4 in
- Axle-Mounted Wheel Dia.
- 10 in
- Platform Height
- 18 in
- Overall Width as Hand Truck
- 22 in
- Folded Height
- 53 in
- Platform Length
- 44 in
- Folded Width
- 22 in
- Nose Plate Depth
- 7 in
- Platform Width
- 18 in
- Overall Depth as Hand Truck
- 18 in
- Handle Height
- 53 in
- Nose Plate Width
- 18 in
- Folded Depth
- 18 in
Description
hand truck, Load Capacity as Hand Truck 800 lb, Load Capacity as Platform Truck 800 lb, Platform Height 18 in, Platform Length 44 in, Platform Width 18 in, Nose Plate Depth 7 in, Nose Plate Width 18 in, Nose Plate Type Tapered, Nose Plate Profile Beveled, Frame Material Steel, Frame Type Rounded Back, Handle Type Single-Loop
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov