Shop GORILLA

hand truck

  • Mfr # GHA2-10

  • Zoro # G922937030


product price: 
$
371.99
/ea
Free Shipping & Returns

Key Features

Caster Wheel/Tread Material
Rubber
Frame Material
Aluminum
Nose Plate Type
Open Straight
Overall Height as Hand Truck
53 in
Caster/Wheel Configuration
(2) Axle-Mounted, (2) Swivel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GHA2-10
Zoro #
G922937030
UPC #
722571015374
Country of Origin
Viet Nam

Dimensions

Overall Height as Hand Truck
53 in
Folded Width
21 in
Axle-Mounted Wheel Dia.
10 in
Caster Wheel Dia.
5 in
Handle Height
53 in
Platform Height
19 in
Overall Depth as Hand Truck
19 in
Overall Width as Hand Truck
21 in
Nose Plate Width
18 in
Platform Length
47 in
Folded Height
53 in
Folded Depth
18 in
Platform Width
18 in
Nose Plate Depth
8 in

Details

Caster Wheel/Tread Material
Rubber
Frame Material
Aluminum
Nose Plate Type
Open Straight
Caster/Wheel Configuration
(2) Axle-Mounted, (2) Swivel
Features
Easily Converts From 2-Wheel Vertical Hand Truck to 4-Wheel Rolling Platform Cart, Heavy-Duty, Wide-Mounted Casters for Stability and Ground Clearance, Integrated Wheel Guards Offer Supreme Durability, Multi-Grip Power Handles for Ergonomic Pulling and Pushing, Non-Slip Rail Pads for Load Protection and Stability, Super-Duty Axle and Gorilla Tires with Sealed Bearings to Keep You Rolling, Super-Tough Lock Mechanism Can Stand upto Extreme Use, Wide Load Toe Plate for Incredible Load Stability
Nose Plate Material
Aluminum
Axle-Mounted Wheel/Tread Material
Rubber
Load Capacity as Platform Truck
1,000 lb
Item
hand truck
Handle Type
Dual-Pin
Color
Silver
Weight
37.3 lb
Assembled
No
Series
Gorilla
Frame Type
Rounded Back
Brake Type
No Caster Brake
Load Capacity as Hand Truck
1,000 lb
Release Type
Locking Bars

Description

hand truck, Load Capacity as Hand Truck 1,000 lb, Load Capacity as Platform Truck 1,000 lb, Platform Height 19 in, Platform Length 47 in, Platform Width 18 in, Nose Plate Depth 8 in, Nose Plate Width 18 in, Nose Plate Type Open Straight, Nose Plate Profile Beveled, Frame Material Aluminum, Frame Type Rounded Back, Handle Type Dual-Pin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews