1/25 HP Noryl/Aluminum Centrifugal Pump 115V 3/4" T

  • Mfr # E10-NSTNDNN1W-02

  • Zoro # G7963943


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

HP
1/25 hp
Housing Material
Aluminum, Noryl
Phase
Single
Voltage
115
Max. GPM @ Head
11.6 gpm @ 1 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10-NSTNDNN1W-02
Zoro #
G7963943
UPC #
-
Country of Origin
Hungary

Dimensions

Height
4 7/8 in
Manufacturers Warranty Length
1 yr
Width
4 5/16 in
Max. Dia. Solids
3/4 in
Length
6 in
Overall Height
4.9 in
Overall Width
4.3 in
Intake Pipe Size
3/4 in
Cord Length
4 ft
Discharge Pipe Size
3/4 in
Overall Length
6 in
Solid Diameter (Maximum)
0.75 in

Details

HP
1/25 hp
Item
Centrifugal Pump
Housing Material
Aluminum, Noryl
Phase
Single
Voltage
115
Max. GPM @ Head
11.6 gpm @ 1 ft
Max. Head
18 7/10 ft
Inlet
3/4 in T
Best Efficiency GPM @ Head
11.00 gpm @ 2.62 ft
Outlet
3/4 in T
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Temp.
140 Degrees F
Impeller Material
316 Stainless Steel, Nylon
GPM of Water @ 9 Ft. of Head
8.4
Service Factor
1
Max. Case Pressure
200 psi
Cord
4 ft
Amps
0.56
Best Efficiency Range GPM @ Head
6.60 to 11.60 gpm @ 1 to 13.12 ft
Motor RPM
3,100 RPM
Volute Material
Noryl
Application
Water Circulation/Liquid transfer
Max. Pressure
29 psi
GPM of Water @ 7 Ft. of Head
9.25
Drain Plug
No
Motor Type
Spherical
Impeller Type
Semi Open
Includes
Power Cord
Seal Type
O-Ring
Max. Fluid Viscosity
30 cps
NEMA/IEC Frame
56
Shaft Material
Stainless Steel
Max. Liquid Temp.
140 Degrees F
GPM of Water @ 10 Ft. of Head
8
Wetted Materials
316 Stainless Steel, CarboN/Allumina Ceramic, EPDM, Noryl, Viton
GPM of Water @ 5 Ft. of Head
10
GPM of Water @ 3 Ft. of Head
10.75
Port Rotation
CCW
Seal Material
EPDM
Screw Material
Stainless Steel
GPM of Water @ 2 Ft. of Head
11.2
GPM of Water @ 1 Ft. of Head
11.75
Min. GPM @ Head
1 gpm @ 18.25 ft
Duty
Continuous
Inlet Pressure
75 psi
Bearing Type
Ceramic
GPM of Water @ 15 Ft. of Head
5.5
Hz
50/60
Flow Rate @ 1 ft of Head (Maximum)
11.75 gpm
Ambient Temperature (Maximum)
140 Degrees F
Compatible Motor Frame
56J NEMA
Current
0.56 A
Impeller Design
Semi-Open
Best Efficiency Head
2.62 ft
Duty Cycle
Continuous
Nameplate Voltage
115V AC
Frequency
60 Hz
Wetted Material
316 Stainless Steel, Carbon, EPDM, Noryl, Viton
Flow Rate (Maximum)
11.6 gpm
Media Temperature (Maximum)
140 Degrees F
Feet of Head (Maximum)
18.7 ft
Flow Rate (Minimum)
1 gpm
Case Pressure (Maximum)
200 psi
Shut Off Pressure (Maximum)
29 psi
Flow Rate @ 15 ft of Head (Maximum)
5.5 gpm
Best Efficiency Flow
11 gpm
Motor Speed (Maximum)
3,100 RPM
Viscosity (Maximum)
30 cps
Flow Rate @ 10 ft of Head (Maximum)
8 gpm
Flow Rate @ 5 ft of Head (Maximum)
10 gpm
Horsepower (Maximum)
1/25 hp

Description

Centrifugal Pump, Discharge Pipe Size 3/4 in, Feet of Head (Maximum) 18.7 ft, Flow Rate (Maximum) 11.6 gpm, Horsepower (Maximum) 1/25 hp, Housing Material Aluminum, Noryl, Impeller Design Semi-Open, Impeller Material 316 Stainless Steel, Nylon, Intake Pipe Size 3/4 in, Media Temperature (Maximum) 140 Degrees F, Phase Single, Shut Off Pressure (Maximum) 29 psi, Viscosity (Maximum) 30 cps, Flow Rate @ 10 ft of Head (Maximum) 8 gpm, Flow Rate @ 15 ft of Head (Maximum) 5.5 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.