Booster Pump, 1/2 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 9 Stage, 75 psi Max Pressure

  • Mfr # 5GBC05

  • Zoro # G6597954


product price:  $1,519.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
1/2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Inlet Size - Pumps
1 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5GBC05
Zoro #
G6597954
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Height
5 3/4 in
Length
23 1/8 in
Width
6 1/16 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Overall Width
6.06 in
Intake Size
1 in
Compatible Intake Pipe Size
1 in
Overall Height
5.75 in
Compatible Discharge Pipe Size
1 in
Overall Length
23.13 in
Cord Length
20 ft
Inlet Diameter
1 in

Details

Booster Pump Type
Multi-Stage Booster Pump
Item
Booster Pump
HP - Pumps
1/2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Number of Stages - Pumps
9
Max. Pressure - Pumps
75 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
Housing Material
Cast iron
GPM @ 80 PSI
6
Stages
9
Inlet
1" FNPT
Max. Liquid Temp.
160 Degrees F
Duty
Continuous
Impeller Type
Closed
Agency Compliance
CSA/UL/CE
HP
1/2
Phase
Single
GPM @ 10 PSI
9.5
Motor Ambient Temp. Rating
40 Degrees C
Outlet
1" FNPT
GPM @ 40 PSI
9
Hz
60
GPM @ 60 PSI
8.5
Max. Case Pressure
375 psi
Bearing Type
Ball
Motor Enclosure
Open Dripproof (ODP)
Voltage
115-230
Frame
56J
Motor Type
Capacitor-Start
Seal Material
Buna-N/Carbon/Ceramic
Pump Mounting Position
Horizontal
Wetted Materials
Buna, Carbon, Cast Iron, Ceramic, Engineered Composite, Stainless Steel
Amps
6.8/3.8-3.4 A
Motor RPM
3,450 RPM
GPM @ 20 PSI
9.5
GPM @ 120 PSI
2
GPM @ 100 PSI
3.5
Impeller Material
Glass Filled Polycarbonate
Max. Pressure
75 psi
Maximum Feet of Head
304 ft of head
Shut Off Pressure (Maximum)
75 psi
Motor Ambient Temperature (Minimum)
40 Degrees F
Feet of Head (Minimum)
10 ft of head
Flow Rate @ 60 psi
7.2 gpm
Horsepower
1/2 hp
Frequency
60 Hz
Mounting Orientation
Horizontal
Standards
CAN 22.2, CSA Certified, UL778
Maximum RPM
3,500 RPM
Duty Cycle
Continuous
Series Family
5GB
Nameplate Voltage
115/230V AC
Motor Ambient Temperature (Maximum)
104 Degrees F
Pumping Application
Booster Service, Evaporative Cooling Systems/Misters, Filtration, General Purpose Pumping, HVAC, Reverse Osmosis, Spray Systems, Water Circulation
Impeller Design
Closed
Series
GB
Pump Housing Material
Cast Iron
Number of Stages
9
Case Pressure (Maximum)
260 psi
Flow Rate @ 40 psi
8.4 gpm
Flow Rate @ 30 psi
8.8 gpm
Flow Rate @ 120 psi
2 gpm
Wetted Material
Buna, Carbon, Cast Iron, Ceramic, Stainless Steel
Maximum Media Temperature
160 Degrees F
Compatible with Media Type
Water
Intake Type
NPT
Flow Rate @ 50 psi
7.6 gpm
Flow Rate @ 10 psi
9.5 gpm
Flow Rate @ 15 psi
9.4 gpm
Discharge Type
NPT
Flow Rate @ 80 psi
6 gpm
Motor Frame Designation
56J
Flow Rate @ 100 psi
4.5 gpm
Minimum Flow Rate
1 gpm
Maximum Flow Rate
8 gpm
Flow Rate @ 90 psi
5.2 gpm
For Use With Potable Systems
No
Flow Rate @ 20 psi
9.2 gpm
Flow Rate @ 70 psi
6.5 gpm
Pump Technology
Centrifugal
Pump Casing Material
Cast Iron
Media Temperature - Maximum
160 Degrees F
Application
Pressure Wash, Reverse Osmosis, Evaporative Cooling Systems, Booster Service, Spray Systems, water Circulaion, Filtration, HVAC
Priming
Manual
Inlet Standard
NPT
Motor Enclosure Design
Open Drip Proof
Feet of Head - Maximum
304 ft
Motor Ambient Temperature - Minimum
-50 Degrees F
Flow Rate - Minimum
1 gpm
Suction Lift - Maximum
10 ft
Revolutions Per Minute - Maximum
3,500 RPM
Case Pressure - Maximum
260 psi
Installation
Floor Standing
Thermal Protection
Auto
Flow Rate - Maximum
8 gpm
Electrical Connection Type
Plug-In
Full Load Current
6.8/3.8-3.4 A
Discharge Standard
NPT
Feet of Head - Minimum
10 ft
Motor Ambient Temperature - Maximum
104 Degrees F
Motor Design
Capacitor-Start
Shut Off Pressure - Maximum
75 psi

Description

Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 10 psi 9.5 gpm, Flow Rate @ 20 psi 9.2 gpm, Flow Rate @ 30 psi 8.8 gpm, Flow Rate @ 40 psi 8.4 gpm, Flow Rate @ 50 psi 7.6 gpm, Flow Rate @ 60 psi 7.2 gpm, Flow Rate @ 70 psi 6.5 gpm, Flow Rate @ 80 psi 6 gpm, Flow Rate @ 90 psi 5.2 gpm, Flow Rate @ 100 psi 4.5 gpm, Flow Rate @ 120 psi 2 gpm, Shut Off Pressure (Maximum) 75 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.