Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 10 Stage, 75 psi Max Pressure

  • Mfr # 25GBS20

  • Zoro # G7167657


product price:  $2,661.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Inlet Size - Pumps
1 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25GBS20
Zoro #
G7167657
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Width
6 1/16 in
Length
29 13/16 in
Height
5 3/4 in
Manufacturers Warranty Length
1 yr
Overall Length
29.81 in
Overall Height
5.75 in
Compatible Intake Pipe Size
1 in
Overall Width
6.06 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1 in
Intake Size
1 in
Inlet Diameter
1 in
Cord Length
20 ft

Details

Item
Booster Pump
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Number of Stages - Pumps
10
Max. Pressure - Pumps
75 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Open Dripproof
Max. Liquid Temp.
160 Degrees F
Motor Enclosure
Open Dripproof (ODP)
Inlet
1" FNPT
Max. Case Pressure
260 psi
Pump Mounting Position
Horizontal
GPM @ 120 PSI
15
Motor RPM
3,450 RPM
Bearing Type
Ball
Stages
10
GPM @ 60 PSI
31
Housing Material
Stainless Steel
Wetted Materials
Carbon, Engineered Composite, Silcon Carbide, Stainless Steel, Viton
Max. Pressure
75 psi
Amps
18.8/10.2-9.4 A
Seal Material
Carbon/Silicon Carbide/Viton
HP
2
GPM @ 20 PSI
37
Frame
56J
Hz
60
Agency Compliance
CSA/UL/CE
GPM @ 40 PSI
33.5
Motor Ambient Temp. Rating
40 Degrees C
Impeller Type
Closed
GPM @ 80 PSI
24
Motor Type
Capacitor-Start
Impeller Material
Glass Filled Polycarbonate
GPM @ 10 PSI
39
Outlet
1" FNPT
Duty
Continuous
Voltage
115-230
Phase
Single
GPM @ 100 PSI
21
Nameplate Voltage
115/230V AC
Flow Rate @ 30 psi
36 gpm
Discharge Type
NPT
Motor Ambient Temperature (Minimum)
40 Degrees F
For Use With Potable Systems
No
Feet of Head (Minimum)
10 ft of head
Impeller Design
Closed
Horsepower
2 hp
Mounting Orientation
Horizontal
Flow Rate @ 100 psi
21 gpm
Flow Rate @ 90 psi
22.5 gpm
Standards
CAN 22.2, CSA Certified, UL778
Pumping Application
Booster Service, Evaporative Cooling Systems/Misters, Filtration, General Purpose Pumping, HVAC, Reverse Osmosis, Spray Systems, Water Circulation
Intake Type
NPT
Frequency
60 Hz
Duty Cycle
Continuous
Motor Frame Designation
56J
Flow Rate @ 20 psi
37 gpm
Wetted Material
Carbon, Silicon Carbide, Stainless Steel, Viton
Series
GB
Flow Rate @ 70 psi
29 gpm
Flow Rate @ 120 psi
15 gpm
Maximum Flow Rate
33 gpm
Flow Rate @ 60 psi
31 gpm
Flow Rate @ 50 psi
32.5 gpm
Maximum Media Temperature
160 Degrees F
Flow Rate @ 10 psi
38 gpm
Minimum Flow Rate
8 gpm
Maximum Feet of Head
304 ft of head
Series Family
25GB
Maximum RPM
3,500 RPM
Compatible with Media Type
Water
Flow Rate @ 80 psi
24 gpm
Case Pressure (Maximum)
186 psi
Number of Stages
10
Flow Rate @ 40 psi
33.5 gpm
Shut Off Pressure (Maximum)
75 psi
Motor Ambient Temperature (Maximum)
104 Degrees F
Flow Rate @ 15 psi
38 gpm
Pump Housing Material
Stainless Steel
Motor Enclosure Design
Open Drip Proof
Feet of Head - Maximum
304 ft
Full Load Current
18.8/10.2-9.4 A
Application
Pressure Wash, Reverse Osmosis, Evaporative Cooling Systems, Booster Service, Spray Systems, water Circulaion, Filtration, HVAC
Shut Off Pressure - Maximum
75 psi
Flow Rate - Maximum
33 gpm
Discharge Standard
NPT
Pump Technology
Centrifugal
Pump Casing Material
Stainless Steel
Inlet Standard
NPT
Motor Design
Capacitor-Start
Installation
Floor Standing
Motor Ambient Temperature - Minimum
-50 Degrees F
Revolutions Per Minute - Maximum
3,500 RPM
Media Temperature - Maximum
160 Degrees F
Flow Rate - Minimum
8 gpm
Feet of Head - Minimum
10 ft
Electrical Connection Type
Plug-In
Case Pressure - Maximum
186 psi
Priming
Manual
Suction Lift - Maximum
10 ft
Motor Ambient Temperature - Maximum
104 Degrees F
Thermal Protection
Auto

Description

Booster Pump, Phase Single, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 10 psi 38 gpm, Flow Rate @ 20 psi 37 gpm, Flow Rate @ 30 psi 36 gpm, Flow Rate @ 40 psi 33.5 gpm, Flow Rate @ 50 psi 32.5 gpm, Flow Rate @ 60 psi 31 gpm, Flow Rate @ 70 psi 29 gpm, Flow Rate @ 80 psi 24 gpm, Flow Rate @ 90 psi 22.5 gpm, Flow Rate @ 100 psi 21 gpm, Flow Rate @ 120 psi 15 gpm, Shut Off Pressure (Maximum) 75 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products