Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 9 Stage, 75 psi Max Pressure

  • Mfr # 33GBS20

  • Zoro # G6410713


product price:  $2,911.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Inlet Size - Pumps
1 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33GBS20
Zoro #
G6410713
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Length
31 11/16 in
Height
5 3/4 in
Width
6 1/16 in
Manufacturers Warranty Length
1 yr
Overall Width
6.06 in
Overall Height
5.75 in
Compatible Intake Pipe Size
1 in
Overall Length
31.68 in
Manufacturer Warranty Length
1 yr
Intake Size
1 in
Compatible Discharge Pipe Size
1 in
Cord Length
20 ft
Inlet Diameter
1 in

Details

Item
Booster Pump
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Number of Stages - Pumps
9
Max. Pressure - Pumps
75 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Open Dripproof
Motor RPM
3,450 RPM
Pump Mounting Position
Horizontal
GPM @ 100 PSI
20
Stages
9
Phase
Single
Max. Case Pressure
375 psi
GPM @ 10 PSI
50
Seal Material
Carbon/Silicon Carbide/Viton
Housing Material
Stainless Steel
Frame
56J
Motor Ambient Temp. Rating
40 Degrees C
Impeller Material
Glass Filled Polycarbonate
Agency Compliance
CSA/UL/CE
Motor Type
Capacitor-Start
Motor Enclosure
Open Dripproof (ODP)
GPM @ 40 PSI
44
Amps
18.8/10.2-9.4 A
Bearing Type
Ball
Impeller Type
Closed
Hz
60
Inlet
1" FNPT
Outlet
1" FNPT
Duty
Continuous
Wetted Materials
Carbon, Engineered Composite, Silcon Carbide, Stainless Steel, Viton
GPM @ 80 PSI
30
Max. Liquid Temp.
160 Degrees F
GPM @ 20 PSI
51
GPM @ 60 PSI
39
Max. Pressure
75 psi
Voltage
115-230
HP
2
Flow Rate @ 80 psi
30 gpm
Flow Rate @ 120 psi
32 gpm
Maximum Flow Rate
43 gpm
Impeller Design
Closed
Maximum Media Temperature
160 Degrees F
Flow Rate @ 60 psi
39 gpm
Intake Type
NPT
Mounting Orientation
Horizontal
Flow Rate @ 90 psi
27 gpm
Flow Rate @ 30 psi
49.5 gpm
Compatible with Media Type
Water
Flow Rate @ 70 psi
38 gpm
Minimum Flow Rate
10 gpm
Flow Rate @ 10 psi
50 gpm
Wetted Material
Carbon, Silicon Carbide, Stainless Steel, Viton
Shut Off Pressure (Maximum)
75 psi
Flow Rate @ 50 psi
44.5 gpm
Case Pressure (Maximum)
249 psi
Feet of Head (Minimum)
10 ft of head
Nameplate Voltage
115/230V AC
Number of Stages
9
Series Family
33GB
Standards
CAN 22.2, CSA Certified, UL778
Maximum Feet of Head
280 ft of head
Duty Cycle
Continuous
Motor Ambient Temperature (Minimum)
40 Degrees F
Discharge Type
NPT
Flow Rate @ 40 psi
44 gpm
Pumping Application
Booster Service, Evaporative Cooling Systems/Misters, Filtration, General Purpose Pumping, HVAC, Reverse Osmosis, Spray Systems, Water Circulation
Flow Rate @ 100 psi
24 gpm
Horsepower
2 hp
Pump Housing Material
Stainless Steel
Frequency
60 Hz
For Use With Potable Systems
No
Maximum RPM
3,500 RPM
Motor Frame Designation
56J
Flow Rate @ 20 psi
51 gpm
Series
GB
Motor Ambient Temperature (Maximum)
104 Degrees F
Pump Casing Material
Stainless Steel
Suction Lift - Maximum
10 ft
Revolutions Per Minute - Maximum
3,500 RPM
Motor Ambient Temperature - Minimum
-50 Degrees F
Application
Pressure Wash, Reverse Osmosis, Evaporative Cooling Systems, Booster Service, Spray Systems, water Circulaion, Filtration, HVAC
Electrical Connection Type
Plug-In
Feet of Head - Maximum
280 ft
Shut Off Pressure - Maximum
75 psi
Discharge Standard
NPT
Motor Ambient Temperature - Maximum
104 Degrees F
Thermal Protection
Auto
Priming
Manual
Full Load Current
18.8/10.2-9.4 A
Pump Technology
Centrifugal
Installation
Floor Standing
Motor Enclosure Design
Open Drip Proof
Media Temperature - Maximum
160 Degrees F
Inlet Standard
NPT
Feet of Head - Minimum
10 ft
Case Pressure - Maximum
249 psi
Motor Design
Capacitor-Start
Flow Rate - Minimum
10 gpm
Flow Rate - Maximum
43 gpm

Description

Booster Pump, Phase Single, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 10 psi 50 gpm, Flow Rate @ 20 psi 51 gpm, Flow Rate @ 30 psi 49.5 gpm, Flow Rate @ 40 psi 44 gpm, Flow Rate @ 50 psi 44.5 gpm, Flow Rate @ 60 psi 39 gpm, Flow Rate @ 70 psi 38 gpm, Flow Rate @ 80 psi 30 gpm, Flow Rate @ 90 psi 27 gpm, Flow Rate @ 100 psi 24 gpm, Flow Rate @ 120 psi 32 gpm, Shut Off Pressure (Maximum) 75 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.