Booster Pump, 2 hp, 240/460V AC, 3 Phase, 1 in NPT Inlet Size, 10 Stage, 75 psi Max Pressure

  • Mfr # 25GBS2012K4

  • Zoro # G6404352


product price:  $2,553.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Inlet Size - Pumps
1 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25GBS2012K4
Zoro #
G6404352
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Manufacturers Warranty Length
1 yr
Length
29 13/16 in
Height
5 3/4 in
Width
6 1/16 in
Compatible Discharge Pipe Size
1 in
Intake Size
1 in
Overall Height
5.75 in
Overall Length
29.81 in
Manufacturer Warranty Length
1 yr
Overall Width
6.06 in
Compatible Intake Pipe Size
1 in
Cord Length
20 ft
Inlet Diameter
1 in

Details

Item
Booster Pump
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Number of Stages - Pumps
10
Max. Pressure - Pumps
75 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Open Dripproof
Wetted Materials
Carbon, Engineered Composite, Silcon Carbide, Stainless Steel, Viton
Max. Pressure
75 psi
Impeller Material
Glass Filled Polycarbonate
Pump Mounting Position
Horizontal
Motor Ambient Temp. Rating
40 Degrees C
GPM @ 20 PSI
37
Bearing Type
Ball
Motor RPM
3,450 RPM
GPM @ 10 PSI
39
Max. Liquid Temp.
160 Degrees F
Outlet
1" FNPT
GPM @ 80 PSI
24
Seal Material
Carbon/Silicon Carbide/Viton
Frame
56J
Stages
10
HP
2
Motor Enclosure
Open Dripproof (ODP)
Duty
Continuous
Housing Material
Stainless Steel
GPM @ 60 PSI
31
Agency Compliance
CSA/UL/CE
Voltage
230-460
Motor Type
Capacitor-Start
Hz
60
Phase
Three
Max. Case Pressure
260 psi
Inlet
1" FNPT
Amps
18.8/10.2-9.4 A
Impeller Type
Closed
GPM @ 120 PSI
15
GPM @ 40 PSI
33.5
GPM @ 100 PSI
21
Minimum Flow Rate
8 gpm
Case Pressure (Maximum)
186 psi
Maximum RPM
3,500 RPM
Pumping Application
Booster Service, Evaporative Cooling Systems/Misters, Filtration, General Purpose Pumping, HVAC, Reverse Osmosis, Spray Systems, Water Circulation
Number of Stages
10
Flow Rate @ 120 psi
15 gpm
Mounting Orientation
Horizontal
Flow Rate @ 10 psi
38 gpm
Flow Rate @ 80 psi
24 gpm
Intake Type
NPT
For Use With Potable Systems
No
Flow Rate @ 15 psi
38 gpm
Nameplate Voltage
230/460V AC
Duty Cycle
Continuous
Maximum Media Temperature
160 Degrees F
Frequency
60 Hz
Series
GB
Shut Off Pressure (Maximum)
75 psi
Flow Rate @ 90 psi
22.5 gpm
Wetted Material
Carbon, Silicon Carbide, Stainless Steel, Viton
Flow Rate @ 100 psi
21 gpm
Maximum Flow Rate
33 gpm
Flow Rate @ 50 psi
32.5 gpm
Flow Rate @ 60 psi
31 gpm
Pump Housing Material
Stainless Steel
Series Family
25GB
Flow Rate @ 40 psi
33.5 gpm
Feet of Head (Minimum)
200 ft of head
Flow Rate @ 20 psi
37 gpm
Maximum Feet of Head
304 ft of head
Horsepower
2 hp
Standards
CAN 22.2, CSA Certified, UL778
Flow Rate @ 30 psi
36 gpm
Flow Rate @ 70 psi
29 gpm
Impeller Design
Closed
Motor Frame Designation
56J
Motor Ambient Temperature (Maximum)
104 Degrees F
Compatible with Media Type
Water
Discharge Type
NPT
Motor Ambient Temperature (Minimum)
40 Degrees F
Feet of Head - Maximum
304 ft
Motor Design
Capacitor-Start
Motor Ambient Temperature - Minimum
-50 Degrees F
Full Load Current
18.8/10.2-9.4 A
Flow Rate - Minimum
8 gpm
Suction Lift - Maximum
10 ft
Shut Off Pressure - Maximum
75 psi
Motor Ambient Temperature - Maximum
104 Degrees F
Feet of Head - Minimum
200 ft
Thermal Protection
Auto
Installation
Floor Standing
Discharge Standard
NPT
Media Temperature - Maximum
160 Degrees F
Pump Casing Material
Stainless Steel
Motor Enclosure Design
Open Drip Proof
Electrical Connection Type
Plug-In
Priming
Manual
Application
Pressure Wash, Reverse Osmosis, Evaporative Cooling Systems, Booster Service, Spray Systems, water Circulaion, Filtration, HVAC
Inlet Standard
NPT
Case Pressure - Maximum
186 psi
Pump Technology
Centrifugal
Flow Rate - Maximum
33 gpm
Revolutions Per Minute - Maximum
3,500 RPM

Description

Booster Pump, Phase Three, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 10 psi 38 gpm, Flow Rate @ 20 psi 37 gpm, Flow Rate @ 30 psi 36 gpm, Flow Rate @ 40 psi 33.5 gpm, Flow Rate @ 50 psi 32.5 gpm, Flow Rate @ 60 psi 31 gpm, Flow Rate @ 70 psi 29 gpm, Flow Rate @ 80 psi 24 gpm, Flow Rate @ 90 psi 22.5 gpm, Flow Rate @ 100 psi 21 gpm, Flow Rate @ 120 psi 15 gpm, Shut Off Pressure (Maximum) 75 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.