Booster Pump, 3 hp, 240/460V AC, 3 Phase, 1 in NPT Inlet Size, 13 Stage, 75 psi Max Pressure

  • Mfr # 33GBC3012N0

  • Zoro # G7167876


product price:  $2,418.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Inlet Size - Pumps
1 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33GBC3012N0
Zoro #
G7167876
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Width
6 1/16 in
Manufacturers Warranty Length
1 yr
Length
36 1/2 in
Height
5 3/4 in
Overall Height
5.75 in
Overall Width
6.06 in
Intake Size
1 in
Compatible Intake Pipe Size
1 in
Compatible Discharge Pipe Size
1 in
Overall Length
36.5 in
Manufacturer Warranty Length
1 yr
Cord Length
20 ft
Inlet Diameter
1 in

Details

Item
Booster Pump
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Number of Stages - Pumps
13
Max. Pressure - Pumps
75 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
Voltage
230-460
GPM @ 10 PSI
51.5
GPM @ 20 PSI
51
Housing Material
Cast iron
Inlet
1" FNPT
Wetted Materials
Buna, Carbon, Cast Iron, Ceramic, Engineered Composite, Stainless Steel
Stages
13
Max. Liquid Temp.
160 Degrees F
Impeller Material
Glass Filled Polycarbonate
Hz
60
Phase
Three
Motor RPM
3,450 RPM
Duty
Continuous
GPM @ 80 PSI
40
HP
3
Outlet
1" FNPT
Seal Material
Buna-N/Carbon/Ceramic
Max. Pressure
75 psi
GPM @ 140 PSI
23
Pump Mounting Position
Horizontal
Bearing Type
Ball
Motor Enclosure
Open Dripproof (ODP)
Frame
56J
Agency Compliance
CSA/UL/CE
GPM @ 100 PSI
37
Amps
13.5/12.9 A
Max. Case Pressure
375 psi
Motor Ambient Temp. Rating
40 Degrees C
GPM @ 160 PSI
13
GPM @ 60 PSI
45
GPM @ 120 PSI
32
GPM @ 40 PSI
47.5
Motor Type
Capacitor-Start
Impeller Type
Closed
Duty Cycle
Continuous
Feet of Head (Minimum)
280 ft of head
Flow Rate @ 80 psi
40 gpm
Nameplate Voltage
230/460V AC
Pump Housing Material
Cast Iron
Intake Type
NPT
Compatible with Media Type
Water
Flow Rate @ 100 psi
39 gpm
Flow Rate @ 40 psi
47.5 gpm
Minimum Flow Rate
10 gpm
Case Pressure (Maximum)
249 psi
Mounting Orientation
Horizontal
Maximum Flow Rate
43 gpm
Flow Rate @ 60 psi
45 gpm
Horsepower
3 hp
Flow Rate @ 50 psi
48 gpm
Standards
CAN 22.2, CSA Certified, UL778
Series Family
33GB
Motor Ambient Temperature (Maximum)
104 Degrees F
Flow Rate @ 20 psi
51 gpm
For Use With Potable Systems
No
Series
GB
Impeller Design
Closed
Motor Ambient Temperature (Minimum)
40 Degrees F
Pumping Application
Booster Service, Evaporative Cooling Systems/Misters, Filtration, General Purpose Pumping, HVAC, Reverse Osmosis, Spray Systems, Water Circulation
Flow Rate @ 70 psi
45 gpm
Motor Frame Designation
56J
Discharge Type
NPT
Number of Stages
13
Maximum Media Temperature
160 Degrees F
Flow Rate @ 120 psi
32 gpm
Maximum RPM
3,500 RPM
Flow Rate @ 10 psi
51.5 gpm
Flow Rate @ 160 psi
13 gpm
Wetted Material
Buna, Carbon, Cast Iron, Ceramic, Stainless Steel
Frequency
60 Hz
Shut Off Pressure (Maximum)
75 psi
Flow Rate @ 90 psi
40 gpm
Flow Rate @ 140 psi
26 gpm
Maximum Feet of Head
400 ft of head
Electrical Connection Type
Plug-In
Motor Ambient Temperature - Maximum
104 Degrees F
Shut Off Pressure - Maximum
75 psi
Flow Rate - Minimum
10 gpm
Flow Rate - Maximum
43 gpm
Suction Lift - Maximum
10 ft
Priming
Manual
Media Temperature - Maximum
160 Degrees F
Discharge Standard
NPT
Thermal Protection
Auto
Motor Enclosure Design
Open Drip Proof
Application
Pressure Wash, Reverse Osmosis, Evaporative Cooling Systems, Booster Service, Spray Systems, water Circulaion, Filtration, HVAC
Revolutions Per Minute - Maximum
3,500 RPM
Motor Design
Capacitor-Start
Pump Technology
Centrifugal
Feet of Head - Minimum
280 ft
Installation
Floor Standing
Motor Ambient Temperature - Minimum
-50 Degrees F
Feet of Head - Maximum
400 ft
Full Load Current
13.5/12.9 A
Pump Casing Material
Cast Iron
Inlet Standard
NPT
Case Pressure - Maximum
249 psi

Description

Booster Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 3 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 10 psi 51.5 gpm, Flow Rate @ 20 psi 51 gpm, Flow Rate @ 40 psi 47.5 gpm, Flow Rate @ 50 psi 48 gpm, Flow Rate @ 60 psi 45 gpm, Flow Rate @ 70 psi 45 gpm, Flow Rate @ 80 psi 40 gpm, Flow Rate @ 90 psi 40 gpm, Flow Rate @ 100 psi 39 gpm, Flow Rate @ 120 psi 32 gpm, Shut Off Pressure (Maximum) 75 psi, Compatible Intake Pipe Size 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.