Constant Pressure Booster Pump, 5 hp, 230V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 4 Stage

  • Mfr # 5AVN310HM04

  • Zoro # G4333659


product price:  $7,800.99
/ea
Free Shipping & Returns

Key Features

Includes - Constant Pressure Booster Pumps
Pump Controller
HP - Pumps
5 hp
Voltage - Pumps
230V AC
Phase - Pumps
1
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5AVN310HM04
Zoro #
G4333659
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Manufacturers Warranty Length
1 yr
Compatible Intake Pipe Size
1 1/2 in
Manufacturer Warranty Length
3 yr
Compatible Discharge Pipe Size
1 1/4 in
Discharge Flange Size
1 1/4 in
Discharge Diameter
1 1/4 in

Details

Item
Constant Pressure Booster Pump
Includes - Constant Pressure Booster Pumps
Pump Controller
HP - Pumps
5 hp
Voltage - Pumps
230V AC
Phase - Pumps
1
Number of Stages - Pumps
4
Max. Pressure - Pumps
100 psi
Tank (Gal.) - Pumps
Tank Not Included
NEMA Rating - Pumps
3R
Housing Material - Pumps
316 Stainless Steel
Max. PSI Boost @ 0-10 GPM
Not Rated
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Max. Liquid Temp.
250 Degrees F
Installation Position
Horizontal
Max. Temp - Pumps
250 Degrees F
Stages
4
Max. PSI Boost @ 10-20 GPM
93
Includes
Pump (e-HM 4 stg), Transducer
Wetted Materials
Stainless Steel
Motor Ambient Temp. Rating
40 Degrees C
Motor Enclosure
Totally Enclosed Fan Cooled (TEFC)
Impeller Material
Stainless Steel
Motor Type
AC
HP
5
Max. Pressure
100 psi
Agency Compliance
NSF, CSA, UL
Amps
10.9 A
Self-Priming
No
Motor RPM
3,500 RPM
Voltage
230
Hz
60
Max. PSI Boost @ 20-30 GPM
88
Duty
Continuous
Housing Material
Stainless steel
Duty - Pumps
Continuous
Impeller Type
Closed
Item - Constant Pressure Booster Pumps
Constant Pressure Booster System
Outlet
1-1/4"
Phase
Single
Seal Material
Carbon/EPR/Silicon Carbide
Inlet
1-1/2"
Seal Type
Mechanical
Pump Housing Material
Stainless Steel
System Pressure (Maximum)
100 psi
Horsepower
5 hp
Minimum Flow Rate
40 gpm
Maximum Feet of Head
222 ft
Maximum Media Temperature
212 Degrees F
Compatible with Media Type
Water
Duty Cycle
Continuous
Wetted Material
Stainless Steel
Nameplate Voltage
230V AC
Feet of Head (Minimum)
28 ft
Maximum RPM
3,500 RPM
Series
e-AB2
Maximum Flow Rate
50 gpm
Number of Stages
4
For Use With Potable Systems
No
Impeller Design
Closed
Standards
CE Certified, cULus Listed
Pressure Boost (Maximum)
93 psi
Pressure Boost (Minimum)
60 psi
Frequency
60 Hz
Discharge Type
NPT
Tank Type
Pressure Tank Not Included
Priming
Manual
Thermal Overload Protection
Yes
Motor Ambient Temperature (Minimum)
34 Degrees F
Intake Type
NPT
Includes Controller
Yes
Motor Ambient Temperature (Maximum)
104 Degrees F
Pumping Application
Filtration Systems, Fire Suppression Systems, Irrigation Systems, Multibath Homes
Motor Ambient Temperature - Maximum
104 Degrees F
Pressure Boost - Minimum
60 psi
Full Load Current
10.9 A
Feet of Head - Maximum
222 ft
Inlet Standard
NPT
Revolutions Per Minute - Maximum
3,500 RPM
Feet of Head - Minimum
28 ft
Shut Off Pressure - Maximum
100 psi
Flow Rate - Maximum
50 gpm
Discharge Standard
NPT
Media Temperature - Maximum
212 Degrees F
Flow Rate - Minimum
40 gpm
Motor Ambient Temperature - Minimum
34 Degrees F
Motor Enclosure Design
Totally Enclosed Fan Cooled
Pressure Boost - Maximum
93 psi
Pump Casing Material
Stainless Steel

Description

Constant Pressure Booster System, 5 HP, Voltage 230, 1 Phase, Amps 10.9, 60 Hz, Motor RPM 3500, TEFC, Service Factor 1.15, Motor Ambient Temp. Rating 40 Degrees C, Housing Material Stainless Steel, Inlet 1-1/2 In., Outlet 1-1/4 In., Stages 4, Stainless Steel Wetted Materials, Stainless Steel Impeller Material, Closed Impeller Type, Carbon/Ceramic/Rubber Seal Material, Pressure Range 0 to 100 psi, Max. Liquid Temp. 250 Degrees F, Includes Pump Controller

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.