Constant Pressure Booster Pump, 5 hp, 230V AC, 1 Phase, 2 in NPT Inlet Size, 3 Stage

  • Mfr # 5AVN115HM03

  • Zoro # G4333607


product price:  $6,966.00
/ea
Free Shipping & Returns

Key Features

Includes - Constant Pressure Booster Pumps
Pump Controller
HP - Pumps
5 hp
Voltage - Pumps
230V AC
Phase - Pumps
1
Inlet Size - Pumps
2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5AVN115HM03
Zoro #
G4333607
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1-1/2 in NPT
Manufacturers Warranty Length
1 yr
Discharge Flange Size
1 1/2 in
Compatible Discharge Pipe Size
1 1/2 in
Compatible Intake Pipe Size
2 in
Manufacturer Warranty Length
3 yr
Discharge Diameter
1 1/2 in

Details

Includes - Constant Pressure Booster Pumps
Pump Controller
Item
Constant Pressure Booster Pump
HP - Pumps
5 hp
Voltage - Pumps
230V AC
Phase - Pumps
1
Number of Stages - Pumps
3
Max. Pressure - Pumps
100 psi
Tank (Gal.) - Pumps
Tank Not Included
Housing Material - Pumps
316 Stainless Steel
NEMA Rating - Pumps
1
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Max. PSI Boost @ 0-10 GPM
Not Rated
Max. Temp - Pumps
250 Degrees F
Stages
3
Impeller Material
Stainless Steel
Impeller Type
Closed
Wetted Materials
Stainless Steel
Housing Material
Stainless steel
Inlet
2"
Motor Enclosure
Totally Enclosed Fan Cooled (TEFC)
Motor RPM
3,500 RPM
Amps
10.9 A
HP
5
Motor Ambient Temp. Rating
40 Degrees C
Installation Position
Horizontal
Max. Liquid Temp.
250 Degrees F
Max. PSI Boost @ 20-30 GPM
82
Includes
Pump (e-HM 3 stg), Transducer
Outlet
1-1/2"
Max. PSI Boost @ 10-20 GPM
Not Rated
Self-Priming
No
Duty - Pumps
Continuous
Max. Pressure
100 psi
Hz
60
Motor Type
AC
Seal Material
Carbon/EPR/Silicon Carbide
Voltage
230
Agency Compliance
NSF, CSA, UL
Duty
Continuous
Phase
Single
Item - Constant Pressure Booster Pumps
Constant Pressure Booster System
Seal Type
Mechanical
Series
e-AB2
Discharge Type
NPT
Motor Ambient Temperature (Maximum)
104 Degrees F
Pump Housing Material
Stainless Steel
Maximum Media Temperature
212 Degrees F
Duty Cycle
Continuous
Frequency
60 Hz
Motor Ambient Temperature (Minimum)
34 Degrees F
Pressure Boost (Maximum)
82 psi
Maximum RPM
3,500 RPM
Priming
Manual
Maximum Feet of Head
205 ft
Includes Controller
Yes
Feet of Head (Minimum)
20 ft
Intake Type
NPT
Tank Type
Pressure Tank Not Included
Nameplate Voltage
230V AC
Maximum Flow Rate
100 gpm
System Pressure (Maximum)
100 psi
For Use With Potable Systems
No
Number of Stages
3
Compatible with Media Type
Water
Wetted Material
Stainless Steel
Pressure Boost (Minimum)
50 psi
Thermal Overload Protection
Yes
Horsepower
5 hp
Impeller Design
Closed
Pumping Application
Filtration Systems, Fire Suppression Systems, Irrigation Systems, Multibath Homes
Standards
CE Certified, cULus Listed
Minimum Flow Rate
60 gpm
Inlet Standard
NPT
Motor Enclosure Design
Totally Enclosed Fan Cooled
Pressure Boost - Maximum
82 psi
Revolutions Per Minute - Maximum
3,500 RPM
Media Temperature - Maximum
212 Degrees F
Discharge Standard
NPT
Full Load Current
10.9 A
Pump Casing Material
Stainless Steel
Flow Rate - Maximum
100 gpm
Pressure Boost - Minimum
50 psi
Feet of Head - Minimum
20 ft
Shut Off Pressure - Maximum
100 psi
Feet of Head - Maximum
205 ft
Motor Ambient Temperature - Maximum
104 Degrees F
Flow Rate - Minimum
60 gpm
Motor Ambient Temperature - Minimum
34 Degrees F

Description

Constant Pressure Booster System, 5 HP, Voltage 230, 1 Phase, Amps 10.9, 60 Hz, Motor RPM 3500, TEFC, Service Factor 1.15, Motor Ambient Temp. Rating 40 Degrees C, Housing Material Stainless Steel, Inlet 2 In., Outlet 1-1/2 In., Stages 3, Stainless Steel Wetted Materials, Stainless Steel Impeller Material, Closed Impeller Type, Carbon/Ceramic/Rubber Seal Material, Pressure Range 0 to 100 psi, Max. Liquid Temp. 250 Degrees F, Includes Pump Controller

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.