Shop GOULDS

EffluentPump, 20ft, 15.7A, 1.5hp, 240VAC

  • Mfr # WE1512HH

  • Zoro # G1945553


product price:  $1,909.99
/ea
Free Shipping & Returns

Key Features

Phase - Pumps
1
Cord Length
20 ft
HP
1-1/2
Impeller Material
Cast Iron
Amps
15.7 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WE1512HH
Zoro #
G1945553
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
20 ft
Cord Length - Pumps
20 ft.
Length
8-1/2"
Width
8"
Max. Dia. Solids
3/4"
Min. Sump Pit Dia.
18 in
Diameter
11-3/4"
Height
16"
Max. Diameter Solids
3/4 in
Manufacturers Warranty Length
1 yr
Discharge Dia.
2 in
Overall Height
16 in
Minimum Water Depth
18 in
Body Dia.
11 3/4 in
Width at Widest Point
8 in
Water Depth - Minimum
18 in
Body Diameter
11 3/4 in
Solids Diameter - Maximum
3/4 in
Discharge Diameter
2 in
Sump Pit Diameter - Minimum
18 in

Details

Item
Effluent Pump
Phase - Pumps
1
HP
1-1/2
Impeller Material
Cast Iron
Amps
15.7 A
Body Material
Cast Iron
Max. Head
128 ft
Switch Actuation
No Switch Included
GPM of Water @ 45 Ft. of Head
90
Switch Type - Pumps
No Switch Included
Switch Type
None
Item - Effluent Pumps
Submersible Effluent Pump
Top Material
Cast Iron
Discharge NPT
2"
Housing Material
Cast iron
Base Material
Cast Iron
Phase
Single
Handle
yes
Duty
Continuous
Motor RPM
3450
Max. Liquid Temp.
140 Degrees F
Shaft Seal Material - Pumps
Nitrile Rubber, Silicon Carbide, Stainless Steel
Hz
60 Hz
GPM of Water @ 30 Ft. of Head
84
Shaft Seal
Stainless Steel, Buna-N, Silicon Carbide
Impeller Material - Pumps
Cast Iron
GPM of Water @ 10 Ft. of Head
96
Input Phase AC
1
GPM of Water @ 35 Ft. of Head
105
GPM of Water @ 15 Ft. of Head
93
GPM of Water @ 50 Ft. of Head
70
Pump RPM
3450
GPM of Water @ 55 Ft. of Head
65
Amps - Pumps
15.70
Max. Head - Pumps
128 ft.
Voltage - Pumps
240VAC
GPM of Water @ 125 Ft. of Head
3
Includes
1-1/2" FNPT Flange
GPM of Water @ 60 Ft. of Head
63
GPM of Water @ 40 Ft. of Head
77
Pump Body Material
Cast Iron
GPM of Water @ 100 Ft. of Head
28
Motor Type
Oil Filled Capacitor Start
Pump HP
1-1/2
Voltage
230V
Agency Compliance
CSA C22.2 108, UL 778
GPM of Water @ 5 Ft. of Head
97
GPM of Water @ 25 Ft. of Head
87
GPM of Water @ 70 Ft. of Head
54
Bearing Type
Ball
GPM of Water @ 80 Ft. of Head
46
GPM of Water @ 20 Ft. of Head
90
GPM of Water @ 90 Ft. of Head
37
Flow Rate @ 60 Ft. of Head
63 gpm
Discharge
2 in FNPT
Flow Rate @ 40 Ft. of Head
77 gpm
Rated Voltage
240V AC
Flow Rate @ 20 Ft. of Head
90 gpm
Alarm Included
No
Discharge Standard
NPT
RPM
3,450 RPM
Discharge Gender
Female
Switch Electrical Connection
No Switch Included
Duty Cycle
Continuous
Flow Rate @ 10 Ft. of Head
94 gpm
Flow Rate @ 80 Ft. of Head
46 gpm
Flow Rate @ 15 Ft. of Head
92 gpm
Flow Rate @ 20 ft of Head
90 gpm
For Media Type
Effluent Water
Hazardous Location Class
Not Rated
Includes Alarm
No Alarm Included
Power Source
Corded Electric
Liquid Temperature - Maximum
140 Degrees F
Flow Rate @ 40 ft of Head
77 gpm
Volute Material
Cast Iron
Frequency
60 Hz
Current
15.7 A
Standards
CSA C22.2 108, UL Listed
Requires Control Panel
No Control Panel Required
Series
WE
Flow Rate @ 10 ft of Head
94 gpm
Feet of Head - Maximum
128 ft
Motor Housing Material
Cast Iron
Rotation Speed - Maximum
3,450 RPM
Horsepower
1 1/2 hp
Shaft Seal Material
Nitrile Rubber/Silicon Carbide/Stainless Steel
Impeller Design
Non-Clog
Shaft Seal Type
Single Mechanical
Power Source - TS Only
Corded Electric

Description

Effluent Pump, HP 1-1/2, Rated Voltage 240V AC, Hz 60 Hz, Phase - Pumps 1, Amps 15.7 A, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Nitrile Rubber, Silicon Carbide, Stainless Steel, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 94 gpm, Flow Rate @ 15 Ft. of Head 92 gpm, Flow Rate @ 20 Ft. of Head 90 gpm, Flow Rate @ 40 Ft. of Head 77 gpm, Flow Rate @ 60 Ft. of Head 63 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.