Shop GOULDS

SewageEjectorPump, 20ft, 3hp, Single, 230VAC

  • Mfr # WS3012D4

  • Zoro # G2590515


product price: 
$
5,875.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

HP
3
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WS3012D4
Zoro #
G2590515
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
3 in
Diameter
15-3/4"
Height
28-1/4"
Cord Length
20 ft
Max. Dia. Solids
3"
Cord Length - Pumps
20 ft.
Manufacturers Warranty Length
1 yr
Body Dia.
15 3/4 in
Discharge Dia.
4 in
Overall Height
28 1/4 in
Body Diameter
15 3/4 in
Width at Widest Point
15 1/2 in
Solids Diameter - Maximum
3 in
Discharge Diameter
4 in

Details

HP
3
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Max. Head
46 ft
Impeller Material
Cast Iron
Voltage
230
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
Agency Compliance
CSA Certified, UL Listed
Shaft Seal
Silicon Carbide
Bearing Type
Ball
Max. Head - Pumps
46 ft.
Shaft Seal Material - Pumps
Silicone Carbide
Motor Type
Permanent Split Capacitor
Voltage - Pumps
240VAC
Pump Body Material
Cast Iron
Motor RPM
1750
GPM of Water @ 25 Ft. of Head
370
Phase
Single
Housing Material
Cast iron
Discharge NPT
4"
Amps
21.50 A
Input Phase AC
1
Item - Sewage Pumps
Submersible Sewage Pump
Impeller Material - Pumps
Cast Iron
Amps - Pumps
21.50
GPM of Water @ 20 Ft. of Head
440
Switch Type - Pumps
No Switch Included
Pump Type
Manual
GPM of Water @ 40 Ft. of Head
75
Switch Type
None
GPM of Water @ 30 Ft. of Head
225
Thermal Protection
Yes
Item
Sewage Ejector Pump
Discharge
4 in Flanged
Switch Electrical Connection
No Switch Included
RPM
1,750 RPM
Flow Rate @ 40 Ft. of Head
75 gpm
Discharge Standard
Flanged
Flow Rate @ 20 Ft. of Head
440 gpm
Rated Voltage
230V AC
Duty Cycle
Continuous
Type
Manual
Current
21.50 A
Frequency
60 Hz
Discharge Orientation
Vertical
Shaft Seal Material
Silicon
Series
WS-D3
Discharge Gender
Female
Volute Material
Cast Iron
Shaft Seal Type
Single Mechanical
For Media Type
Sewage Water
Feet of Head - Maximum
46 ft
Power Source
Corded Electric
Rotation Speed - Maximum
1,750 RPM
Standards
CSA Certified, UL Listed
Flow Rate @ 10 ft of Head
550 gpm
Motor Housing Material
Cast Iron
Liquid Temperature - Maximum
104 Degrees F
Horsepower
3 hp
Requires Control Panel
Control Panel Required
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Sewage Ejector Pump, HP 3, Rated Voltage 230V AC, Phase - Pumps 1, Amps 21.50 A, Motor Type Permanent Split Capacitor, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 20 Ft. of Head 440 gpm, Flow Rate @ 40 Ft. of Head 75 gpm, Max. Diameter Solids 3 in, Body Dia. 15 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.