CentrfPmp, 3hp, SS, 1-1/2"

  • Mfr # 3ST1H9E4
  • Zoro # G104217752
product price: 
$
2,249.99
/ea
Free Shipping & Returns

Key Features

Discharge Pump Type
Centrifugal Pump
HP - Pumps
3 hp
Phase - Pumps
3
Voltage - Pumps
208V AC to 230V AC, 460V AC
Max. Pressure - Pumps
125 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3ST1H9E4
Zoro #
G104217752
UPC #
697666949387
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1-1/2 in NPT
Length
20.1 in
Height
8 22/25 in
Width
8 1/2 in
Overall Width
8.5 in
Compatible Discharge Pipe Size
1 1/2 in
Overall Height
8.8 in
Overall Length
20.1 in
Compatible Intake Pipe Size
2 in
Inlet Diameter
2 in
Motor Frame Size
56J
Solid Diameter (Maximum)
0.13 in
Discharge Diameter
1 1/2 in
Impeller Diameter
4 in
Wire Rope Length
20.1 in
Fits Chest Size
Easy Accessible Vent, High Efficiency Impeller, Prime and Drain Connections

Details

Discharge Pump Type
Centrifugal Pump
HP - Pumps
3 hp
Phase - Pumps
3
Voltage - Pumps
208V AC to 230V AC, 460V AC
Max. Pressure - Pumps
125 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Best Efficiency Range GPM @ Head
68.46 to 117.36 gpm @ 70.2 to 56 ft
GPM of Water @ 50 Ft. of Head
129 gpm
Max. Liquid Temp.
250 Degrees F
Amps
7.6-7.6/3.8
Agency Compliance
NSF 61
Includes
Manual
Thermal Protection
No
Port Rotation
Top
Wetted Materials
AISI 316 Stainless Steel, Carbon, Ceramic, Stainless Steel, Viton
Max. Specific Gravity
1
Phase
Three
Impeller Type
Closed
Hz
60 Hz
GPM of Water @ 40 Ft. of Head
124 gpm
Item
Centrifugal Pump
Motor Type
3-Phase
Duty
Continuous
Motor Enclosure
Totally Enclosed Fan Cooled
Motor RPM
3,500 RPM
GPM of Water @ 60 Ft. of Head
65.4 gpm
Impeller Material
Stainless Steel
Max. Case Pressure
125 psi
Max. Head
64 ft
Best Efficiency GPM @ PSI
90.5 to 97.8 gpm @ 54 to 63 ft
Inlet Pressure
1 psi
Frame
56J
GPM of Water @ 70 Ft. of Head
70.4 gpm
Seal Material
316 Stainless Steel, Carbon, Silicon Carbide, Viton
Installation Position
Horizontal
Horsepower
3 hp
Frequency
60 Hz
Flow Rate @ 50 ft of Head (Maximum)
128 gpm
Features
Easy Accessible Vent, High Efficiency Impeller, Prime and Drain Connections
Best Efficiency Head
40 ft
Flow Rate @ 70 ft of Head (Maximum)
68 gpm
Wetted Material
316 Stainless Steel, Carbon, Silicon Carbide, Stainless Steel, Viton
Seal Type
Mechanical
Duty Cycle
Continuous
For Use With Potable Systems
Yes
Motor Frame Designation
56J
Specific Gravity (Maximum)
1
Maximum RPM
3,500 RPM
Pumping Application
Booster Services
Standards
CSA Certified, NSF 61 Certified
Mounting Orientation
Horizontal, Vertical
Minimum Flow Rate
65.4 gpm
Flow Rate @ 60 ft of Head (Maximum)
108 gpm
Pump Housing Material
Stainless Steel
Series
NPE
Best Efficiency Flow
70 gpm
Shut Off Pressure (Maximum)
125 psi
Nameplate Voltage
208-230/460V AC
Maximum Feet of Head
75 ft
Priming
Manual
Impeller Design
Closed
Shaft Material
Stainless Steel
Intake Type
NPT
Discharge Type
NPT
Maximum Flow Rate
129 gpm
Compatible with Media Type
Water
Shaft Seal Type
Mechanical
Media Temperature - Maximum
160 Degrees F
Feet of Head (Maximum)
182 ft
Discharge Position
Center
Volute Material
316L Stainless Steel
Hazardous Location Class
Not Rated
Flow Rate (Minimum)
65.4 gpm
Media Temperature - Minimum
-10 Degrees F
Discharge Orientation
Top
Inlet Position
Center
Discharge Rotation Increments
0 Degrees
Chemical Compatibility
Water
Inlet Orientation
Top
Number of Stages
1
Drive Coupling Type
Flexible Coupling
Case Pressure - Maximum
125 psi
Shaft Seal Material
316 Stainless Steel, Carbon, Silicon Carbide, FKM
Shut Off Pressure - Maximum
175 psi
Pump Design
End Suction
Motor Speed - Maximum
3,500 RPM
Flow Rate (Maximum)
129 gpm

Description

Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 3 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) Not Applicable, Flow Rate @ 60 ft of Head (Maximum) 108 gpm, Flow Rate @ 80 ft of Head (Maximum) Not Applicable, Maximum Feet of Head 75 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 129 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.