Shop DIXON

Centrifugal Pump

  • Mfr # BC114M201VA
  • Zoro # G924152301

product price: 
$
2,305.99
/ea
Free Shipping & Returns

Key Features

Priming
Manual
Impeller Diameter
4 in
Motor Speed (Maximum)
3,500 RPM
Pump Shaft Rotation Direction
CCW
Shaft Seal Material
Carbon/FKM/Silicon Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC114M201VA
Zoro #
G924152301
UPC #
-
Country of Origin
China
Priming
Manual
Motor Speed (Maximum)
3,500 RPM
Pump Shaft Rotation Direction
CCW
Shaft Seal Material
Carbon/FKM/Silicon Carbide
Pump Housing Material
316L Stainless Steel
Series Family
BC
Shaft Seal Type
Mechanical
Ambient Temperature - Minimum
32 Degrees F
Impeller Material
316L Stainless Steel
Shaft Material
316L Stainless Steel
Specific Gravity (Maximum)
1.5
Product Type
Pump Head
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Viscosity (Maximum)
500 cps
Ambient Temperature - Maximum
212 Degrees F
Volute Material
316L Stainless Steel
For Use With Potable Systems
No
Pumping Application
Beverage Processing, Food Processing
Flow Rate (Maximum)
1,200 gpm
Best Efficiency Head
5 ft
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Feet of Head (Maximum)
8 ft
Discharge Rotation Increments
90 Degrees
NPSHr
30 ft
Media Temperature - Maximum
212 Degrees F
Pump Drive Configuration
Close-Coupled
Best Efficiency Flow
20 gpm

Dimensions

Impeller Diameter
4 in
Overall Height
6.63 in
For Motor Frame Size
56C
Inlet Diameter
1 1/2 in
Manufacturer Warranty Length
1 yr
Discharge Diameter
1 1/2 in
Sized for Horsepower
1/4 hp

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.