ES PUMP, SSPB, 1HP, 3PH, 1.5X2 NPT, 1EA

  • Mfr # B3545441TCF
  • Zoro # G924970837
product price: 
$
1,177.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Shaft Material
300 Stainless Steel
Pumping Application
Boiler Feed, Booster Services, Condensate Return, Coolant Recirculating, Cooling and Heat Transfer, Decorative Water, Dewatering, Drainage, Evaporative Cooling, Filtration, Irrigation, Jockey Pump Services, Liquid Transfer, Reverse Osmosis and Water Treatment, Spraying Systems, Vaporizers, Water Circulation
Feet of Head (Maximum)
30 ft
Volute Material
304 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B3545441TCF
Zoro #
G924970837
UPC #
-
Country of Origin
United States
Item
Pump
Phase
Three
Shaft Material
300 Stainless Steel
Pumping Application
Boiler Feed, Booster Services, Condensate Return, Coolant Recirculating, Cooling and Heat Transfer, Decorative Water, Dewatering, Drainage, Evaporative Cooling, Filtration, Irrigation, Jockey Pump Services, Liquid Transfer, Reverse Osmosis and Water Treatment, Spraying Systems, Vaporizers, Water Circulation
Feet of Head (Maximum)
30 ft
Volute Material
304 Stainless Steel
Drive Coupling Type
No Coupling
Wetted Material
Buna, EPR, Stainless Steel, Viton
Features
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Horsepower
1 hp
Ambient Temperature - Maximum
250 Degrees F
Best Efficiency Flow
80 gpm
Best Efficiency Head
27 ft
Shaft Seal Type
Mechanical
Motor Design
Three-Phase
Impeller Material
304 Stainless Steel
Pump Housing Material
Stainless Steel
Motor Speed - Maximum
1,750 RPM
Mounting Orientation
Horizontal, Vertical
Series
SSPB
Shaft Seal Material
316 Stainless Steel, Carbon/Silicon Carbide Faces, FKM
Motor Enclosure
Totally Enclosed Fan Cooled
Case Pressure - Maximum
125 psi
Pump Design
End Suction
Number of Stages
1
Nameplate Voltage
208-230/460V AC
Frequency
60 Hz
Hazardous Location Class
Not Rated
Media Temperature - Maximum
400 Degrees F
Discharge Orientation
Top
Discharge Position
Center
Flow Rate (Maximum)
120 gpm
Suction Lift - Maximum
3 ft
Priming
Manual
Chemical Compatibility
NPSHr
25 ft
Viscosity (Maximum)
1 cps
Standards
UL Recognized Motor
Shut Off Pressure - Maximum
31 ft of head
Full Load Current
3.6-3.4/1.7
Discharge Rotation Increments
90 Degrees
Inlet Position
Center
Media Temperature - Minimum
0 Degrees F

Dimensions

Impeller Diameter
5 1/2 in
Inlet Diameter
2 in
Overall Length
12.8 in
Discharge Diameter
1 1/2 in
Solid Diameter (Maximum)
0.47 in
Motor Frame Size
56J
Shaft Outer Diameter
5/8 in
Fits Chest Size
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Length
12.8 in

Description

Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 1 hp, Nameplate Voltage 208-230/460V AC, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Priming Manual, Cord Length Not Applicable, Best Efficiency Head 27 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews