CentrifPmp, 30hp, Brz, 2.5"Dia, 284JM

  • Mfr # 21BF1Q9F0
  • Zoro # G124893936
product price: 
$
10,673.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Chemical Compatibility
Water
Shaft Seal Material
Buna-N Elastomer, Carbon Rotary Ring, Ceramic Stationary Ring
For Use With Potable Systems
No
Shut Off Pressure - Maximum
200 psig
Ambient Temperature - Maximum
212 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
21BF1Q9F0
Zoro #
G124893936
UPC #
697666632999
Country of Origin
United States
Chemical Compatibility
Water
Shaft Seal Material
Buna-N Elastomer, Carbon Rotary Ring, Ceramic Stationary Ring
For Use With Potable Systems
No
Shut Off Pressure - Maximum
200 psig
Ambient Temperature - Maximum
212 Degrees F
Frequency
60 Hz
Volute Material
Cast Iron
Inlet Position
Center
Nameplate Voltage
230/460V AC
Media Temperature - Maximum
212 Degrees F
Priming
Manual
Item
Centrifugal Pump
Number of Stages
1
Motor Speed - Maximum
3,500 RPM
Suction Lift - Maximum
0 ft
Standards
CSA Certified, NSF/ANSI 372, NSF/ANSI 61
Viscosity (Maximum)
100 cps
Discharge Rotation Increments
0 Degrees
Feet of Head (Maximum)
490 ft
Pumping Application
Booster Services, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Shaft Seal Type
Mechanical
Inlet Orientation
Side
Discharge Orientation
Top
Pump Housing Material
Bronze
Inlet Standard
Flange
Best Efficiency Flow
1,600 gpm
Flow Rate (Maximum)
1,600 gpm
Mounting Orientation
Vertical
Pump Design
End Suction
Includes
Stainless Steel Shaft Sleeve and Casting and Hub Wear Rings
Motor Design
Three-Phase
Motor Enclosure
Totally Enclosed Fan Cooled
Hazardous Location Class
Not Rated
Horsepower
30 hp
Shaft Material
Stainless Steel
Best Efficiency Head
490 ft
Impeller Material
Silicon Bronze
Discharge Position
Center
Discharge Standard
Flange
Phase
Three
Media Temperature - Minimum
-10 Degrees F
Series
3656

Dimensions

Discharge Diameter
2 1/2 in
Solid Diameter (Maximum)
0 in
Inlet Diameter
3 in
Impeller Diameter
8 1/2 in
Motor Frame Size
284JM

Description

Centrifugal Pump, Phase Three, Pump Housing Material Bronze, Horsepower 30 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) Not Applicable, Flow Rate @ 60 ft of Head (Maximum) Not Applicable, Flow Rate @ 80 ft of Head (Maximum) Not Applicable, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews