StrtCentrifPmp, 1/2hp, SS, 1/2", FKM

  • Mfr # 368C-98
  • Zoro # G823358125
product price: 
$
845.99
/ea
Free Shipping & Returns

Key Features

Best Efficiency Flow
27 gpm
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Nameplate Voltage
230/460V AC
Standards
CSA Certified, UL Recognized Motor
Flow Rate @ 15 ft of Head (Maximum)
32 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
368C-98
Zoro #
G823358125
UPC #
726846509131
Country of Origin
United States
Best Efficiency Flow
27 gpm
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Nameplate Voltage
230/460V AC
Standards
CSA Certified, UL Recognized Motor
Flow Rate @ 15 ft of Head (Maximum)
32 gpm
Full Load Current
3.0/2.0 A
Pumping Application
Chemical Transfer, Water Circulation, Liquid Transfer
Horsepower
1/2 hp
Impeller Material
Stainless Steel
Priming
Manual
Mounting Orientation
Horizontal
Duty Cycle
Continuous
Volute Material
Stainless Steel
Discharge Rotation Increments
90 Degrees
Flow Rate @ 40 ft of Head (Maximum)
18 gpm
Discharge Position
Offset
Shaft Seal Type
Mechanical
Flow Rate @ 5 ft of Head (Maximum)
36 gpm
Pump Housing Material
Stainless Steel
Inlet Position
Center
Case Pressure - Maximum
75 psi
Features
Front Drain Plug, NEMA Base Mounted Motor
Motor Speed - Maximum
3,450 RPM
Pump Design
End Suction
Shut Off Pressure - Maximum
75 psi
Series
300 Series
Flow Rate @ 50 ft of Head (Maximum)
9 gpm
Shaft Material
Stainless Steel
Flow Rate @ 30 ft of Head (Maximum)
25 gpm
Feet of Head (Maximum)
57 ft
Flow Rate (Maximum)
37 gpm
Number of Stages
1
Flow Rate @ 10 ft of Head - Maximum
35 gpm
Thermal Overload Protection
No
Media Temperature - Minimum
40 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
Inlet Orientation
Top
Motor Design
Three-Phase
Hazardous Location Class
Not Rated
Best Efficiency Head
25 ft
Flow Rate @ 20 ft of Head (Maximum)
30 gpm
Phase
Three
Discharge Orientation
Side
NPSHr
15 ft
Frequency
60 Hz
Shaft Seal Material
FKM
Item
Straight Centrifugal Pump
Media Temperature - Maximum
200 Degrees F

Dimensions

Inlet Diameter
3/4 in
Motor Frame Size
56J
Overall Height
7.2 in
Shaft Outer Diameter
5/8 in
Overall Length
12.4 in
Manufacturer Warranty Length
1 yr
Discharge Diameter
1/2 in
Solid Diameter (Maximum)
0.13 in
Overall Width
8.3 in
Wire Rope Length
12.4 in
Length
12.4 in
Fits Chest Size
Front Drain Plug, NEMA Base Mounted Motor

Description

Straight Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 1/2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 18 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) 36 gpm, Flow Rate @ 15 ft of Head (Maximum) 32 gpm, Flow Rate @ 20 ft of Head (Maximum) 30 gpm, Flow Rate @ 30 ft of Head (Maximum) 25 gpm, Flow Rate @ 50 ft of Head (Maximum) 9 gpm, Priming Manual, Cord Length Not Applicable

Ratings & reviews