Shop AMT PUMPS

StrtCentrifPmp, 1 hp, CI, 1", Buna-N

  • Mfr # 369C-95
  • Zoro # G723361485

product price: 
$
675.99
/ea
Free Shipping & Returns

Key Features

Flow Rate @ 15 ft of Head (Maximum)
55 gpm
Nameplate Voltage
115/230V AC
NPSHr
15 ft
Priming
Manual
Manufacturer Warranty Length
1 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
369C-95
Zoro #
G723361485
UPC #
726846507700
Country of Origin
United States
Flow Rate @ 15 ft of Head (Maximum)
55 gpm
Nameplate Voltage
115/230V AC
NPSHr
15 ft
Priming
Manual
Feet of Head (Maximum)
48 ft
Features
Front Drain Plug, NEMA Base Mounted Motor
Pump Design
End Suction
Case Pressure - Maximum
75 psi
Mounting Orientation
Horizontal
Media Temperature - Minimum
40 Degrees F
Inlet Position
Center
Flow Rate @ 5 ft of Head (Maximum)
73 gpm
Discharge Orientation
Side
Flow Rate @ 40 ft of Head (Maximum)
30 gpm
Duty Cycle
Continuous
Flow Rate (Maximum)
76 gpm
Flow Rate @ 10 ft of Head - Maximum
68 gpm
Discharge Position
Offset
Full Load Current
12.0/6.0 A
Best Efficiency Head
30 ft
Pump Housing Material
Cast Iron
Frequency
60 Hz
Horsepower
1 hp
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Flow Rate @ 30 ft of Head (Maximum)
48 gpm
Impeller Material
Stainless Steel
Shaft Seal Material
Buna-N
Volute Material
Cast Iron
Discharge Rotation Increments
90 Degrees
Media Temperature - Maximum
180 Degrees F
Standards
CSA Certified, UL Recognized Motor
Thermal Overload Protection
Yes
Motor Speed - Maximum
3,450 RPM
Motor Enclosure
Totally Enclosed Fan Cooled
Best Efficiency Flow
47 gpm
Phase
Single
Shut Off Pressure - Maximum
75 psi
Shaft Material
Stainless Steel
Number of Stages
1
Pumping Application
Chemical Transfer, Water Circulation, Liquid Transfer
Flow Rate @ 20 ft of Head (Maximum)
60 gpm
Shaft Seal Type
Mechanical
Series
300 Series
Item
Straight Centrifugal Pump
Hazardous Location Class
Not Rated
Inlet Orientation
Top

Dimensions

Manufacturer Warranty Length
1 yr
Overall Width
8.8 in
Overall Length
13.9 in
Overall Height
8.6 in
Shaft Outer Diameter
5/8 in
Motor Frame Size
56J
Inlet Diameter
1 1/4 in
Discharge Diameter
1 in
Solid Diameter (Maximum)
0.13 in
Wire Rope Length
13.9 in
Length
13.9 in
Fits Chest Size
Front Drain Plug, NEMA Base Mounted Motor

Description

Straight Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 30 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) 73 gpm, Flow Rate @ 15 ft of Head (Maximum) 55 gpm, Flow Rate @ 20 ft of Head (Maximum) 60 gpm, Flow Rate @ 30 ft of Head (Maximum) 48 gpm, Flow Rate @ 50 ft of Head (Maximum) Not Applicable, Priming Manual, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.