Zoro Homepage

Centrifugal Pump, 3 hp, 115/230V AC, 1 Phase, 105 ft Max Head

  • Mfr # 30SPM20

  • Zoro # G3463013


product price: $3,270.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Item - Self Priming Pumps
Self Priming Centrifugal Pump
Inlet
2-1/2 in NPT
HP - Pumps
3 hp
Outlet
2 in NPT
Voltage - Pumps
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30SPM20
Zoro #
G3463013
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size - Pumps
2 in NPT
Max. Dia. Solids - Pumps
1/8 in
Inlet Size - Pumps
2-1/2 in NPT
Height
13 1/4 in
Max. Dia. Solids
1/8"
Manufacturers Warranty Length
1 yr
Length
23 in
Width
10 in
Compatible Discharge Pipe Size
2 in
Solid Diameter (Maximum)
0.13 in
Manufacturer Warranty Length
1 yr
Overall Height
13.2 in
Overall Length
21.8 in
Overall Width
11.4 in
Compatible Intake Pipe Size
2 1/2 in

Details

Item - Self Priming Pumps
Self Priming Centrifugal Pump
Item
Centrifugal Pump
Inlet
2-1/2 in NPT
HP - Pumps
3 hp
Outlet
2 in NPT
Voltage - Pumps
115/230V AC
Phase - Pumps
1
HP
3
Wetted Materials
300 Stainless Steel, 316 Stainless Steel, Buna-N, Carbon, Cast Iron, Ceramic, Silicon Bronze
Max. Head - Pumps
105 ft
Voltage
115/230
Volute Material
Cast Iron
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Best Efficiency Range GPM @ Head
100 to 140 gpm @ 90 to 69 ft
Suction Lift
25 ft.
Max. Pressure - Pumps
45 psi
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Motor RPM
3,500 RPM
Housing Material - Pumps
Cast Iron
GPM @ 10 PSI
200
Inlet Pressure
15 psi
Motor Type
TEFC
Impeller Type
Closed
Port Rotation
Top
Max. Head
105 ft.
Self-Priming
Yes
Max. Case Pressure
85 psi
GPM @ 40 PSI
90
Motor Enclosure
Totally Enclosed Fan Cooled
Hz
60
Suction Lift - Pumps
25 ft
Max. Specific Gravity
1
Phase
Single
Duty - Pumps
Continuous
Housing Material
Cast iron
GPM @ 30 PSI
138
GPM @ 15 PSI
183
Frame
182JM
GPM @ 35 PSI
118
Impeller Material
Silicon Bronze
GPM @ 25 PSI
157
Duty
Continuous
Max. Pressure
45 psi
Amps
29/14.5
Max. Temp - Pumps
160 Degrees F
GPM @ 45 PSI
40
Port Rotation - Pumps
No
GPM @ 20 PSI
170
Features
Back Pull Out to Reduce Maintenance Down Time, Replaceable Sleeve Provides Motor Shaft Protection
Shaft Material
Stainless Steel
Seal Type
Mechanical
Best Efficiency Head
69 to 90 ft
Flow Rate @ 20 ft of Head (Maximum)
138 gpm
Flow Rate @ 10 ft of Head (Maximum)
155 gpm
Priming
Self-Priming
Maximum RPM
3,500 RPM
Discharge Type
NPT
Shut Off Pressure (Maximum)
40 psi
Minimum Flow Rate
47 gpm
Nameplate Voltage
115/230V AC
Impeller Design
Closed
Frequency
60 Hz
Specific Gravity (Maximum)
1
Maximum Feet of Head
92.4 ft
Maximum Flow Rate
163 gpm
Series
SP
Compatible with Media Type
Water
Standards
ANSI 61, NSF Certified
Pump Housing Material
Cast Iron
For Use With Potable Systems
No
Wetted Material
316 Stainless Steel, Bronze, Buna-N Carbon, Ceramic
Horsepower
3 hp
Flow Rate @ 5 ft of Head (Maximum)
163 gpm
Pumping Application
Dewatering, Lawn Irrigation, Liquid Transfer, Live Stock Watering, Plot Irrigation
Feet of Head (Minimum)
46.2 ft
Intake Type
NPT
Duty Cycle
Continuous
Motor Frame Designation
182JM

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 3 hp, Nameplate Voltage 115/230V AC, Maximum Feet of Head 92.4 ft, Compatible Intake Pipe Size 2 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 163 gpm, Flow Rate @ 5 ft of Head (Maximum) 163 gpm, Flow Rate @ 10 ft of Head (Maximum) 155 gpm, Flow Rate @ 20 ft of Head (Maximum) 138 gpm, Priming Self-Priming

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.