Shop GOULDS WATER TECHNOLOGY

Motor, 5hp, 3500RPM, StrtCentrifPmp

  • Mfr # C10A32F4BD2S
  • Zoro # G407714552

product price: 
$
1,127.70
/ea
Free Shipping & Returns

Key Features

HP
5 hp
Voltage
208V AC to 230V AC, 460V AC
Motor Enclosure Design
Open Dripproof
Phase
Three
No. of Speeds
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C10A32F4BD2S
Zoro #
G407714552
UPC #
697666885340
Country of Origin
United States
Item
Motor
HP
5 hp
Voltage
208V AC to 230V AC, 460V AC
Motor Enclosure Design
Open Dripproof
Phase
Three
No. of Speeds
1
Max. Ambient Temp.
225 Degrees F
Compatible with Series
Goulds
Compatible with Brand
Goulds
Maximum RPM
3,500 RPM
Compatible with Pump Type
Straight Centrifugal Pump
Compatible with Series Family
3656/3756 S-Group
Frequency
60 Hz
Compatible with Manufacturer Model Number
3BF1JBA0, 3BF1JBA0-01, 4AI1JBJ0, 4BF1JBH0, 50SPH70F, 50SPH70F3, 50SPH73F, 50SPH75F, 50SPM70
Compatible with Mfr. Model No.
3BF1JBA0, 3BF1JBA0-01, 4AI1JBJ0, 4BF1JBH0, 50SPH70F, 50SPH70F3, 50SPH73F, 50SPH75F, 50SPM70
For Use with Mfr Model Number
3BF1JBA0, 3BF1JBA0-01, 4AI1JBJ0, 4BF1JBH0, 50SPH70F, 50SPH70F3, 50SPH73F, 50SPH75F, 50SPM70
For Use With Mfr. Model Number
3BF1JBA0, 3BF1JBA0-01, 4AI1JBJ0, 4BF1JBH0, 50SPH70F, 50SPH70F3, 50SPH73F, 50SPH75F, 50SPM70
Compatible Manufacturer Model Number
3BF1JBA0, 3BF1JBA0-01, 4AI1JBJ0, 4BF1JBH0, 50SPH70F, 50SPH70F3, 50SPH73F, 50SPH75F, 50SPM70
Compatible with Manufacturer Model No.
3BF1JBA0, 3BF1JBA0-01, 4AI1JBJ0, 4BF1JBH0, 50SPH70F, 50SPH70F3, 50SPH73F, 50SPH75F, 50SPM70
Compatible Manufacturer Part Number
3BF1JBA0, 3BF1JBA0-01, 4AI1JBJ0, 4BF1JBH0, 50SPH70F, 50SPH70F3, 50SPH73F, 50SPH75F, 50SPM70
Compatible Pump Manufacturer Part Number
3BF1JBA0, 3BF1JBA0-01, 4AI1JBJ0, 4BF1JBH0, 50SPH70F, 50SPH70F3, 50SPH73F, 50SPH75F, 50SPM70
Compatible Mfr. Model Number
3BF1JBA0, 3BF1JBA0-01, 4AI1JBJ0, 4BF1JBH0, 50SPH70F, 50SPH70F3, 50SPH73F, 50SPH75F, 50SPM70
Maximum Ambient Temperature
225 Degrees F
Number of Speeds
1
Nameplate Voltage
208-230/460V AC
Horsepower
5 hp
For Manufacturer Part Number
3BF1JBA0, 3BF1JBA0-01, 4AI1JBJ0, 4BF1JBH0, 50SPH70F, 50SPH70F3, 50SPH73F, 50SPH75F, 50SPM70
Compatible with Mfr. Model Number
3BF1JBA0, 3BF1JBA0-01, 4AI1JBJ0, 4BF1JBH0, 50SPH70F, 50SPH70F3, 50SPH73F, 50SPH75F, 50SPM70
Ambient Temperature - Maximum
225 Degrees F
Motor Enclosure
Open Drip Proof
Compatible Series
Goulds
RPM (Maximum)
3,500 RPM
For Use With
Goulds

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr

Description

Motor, Phase Three, Horsepower 5 hp, Nameplate Voltage 208-230/460V AC, Compatible with Brand Goulds, Compatible with Series Family 3656/3756 S-Group, Compatible with Series Goulds, Compatible with Manufacturer Model Number 3BF1JBA0, 3BF1JBA0-01, 4AI1JBJ0, 4BF1JBH0, 50SPH70F, 50SPH70F3, 50SPH73F, 50SPH75F, 50SPM70, Compatible with Grainger Part Number 49UU46, 49UU52, 49UU54, Compatible with Pump Type Straight Centrifugal Pump, Motor Enclosure Design Open Dripproof

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.