- MFR #
- C10A32F5BD2S
- Zoro #
- G207714578
- UPC #
- 697666885333
- Country of Origin
- United States
- Item
- Motor
- HP
- 5 hp
- Voltage
- 208V AC to 230V AC, 460V AC
- Motor Enclosure Design
- Open Dripproof
- Phase
- Three
- No. of Speeds
- 1
- Max. Ambient Temp.
- 225 Degrees F
- Compatible with Series
- Goulds
- Compatible with Series Family
- 3656/3756 S-Group
- Compatible with Brand
- Goulds
- Frequency
- 60 Hz
- Maximum RPM
- 3,500 RPM
- Compatible with Pump Type
- Straight Centrifugal Pump
- Compatible with Manufacturer Model Number
- 22BF1JBA0, 22BF1JBC0, 3AB1JBA0, 3AB1JBA5, 3AI1JBB0, 3BF1J_B0-M01, 3BF1JBA0, 3BF1JBA0-01, 4BF1JBH0, 4BF1JBH0-01, 4BF1JBT3-T431, 50SPH70, 50SPH70F3, 50SPH75, 50SPM70, 50SPM70F, 53BF1JBA0, 5BF1JBH0HF, 5BF1JBH3HF, 9BF1JBF5
- Compatible with Mfr. Model No.
- 22BF1JBA0, 22BF1JBC0, 3AB1JBA0, 3AB1JBA5, 3AI1JBB0, 3BF1J_B0-M01, 3BF1JBA0, 3BF1JBA0-01, 4BF1JBH0, 4BF1JBH0-01, 4BF1JBT3-T431, 50SPH70, 50SPH70F3, 50SPH75, 50SPM70, 50SPM70F, 53BF1JBA0, 5BF1JBH0HF, 5BF1JBH3HF, 9BF1JBF5
- For Use with Mfr Model Number
- 22BF1JBA0, 22BF1JBC0, 3AB1JBA0, 3AB1JBA5, 3AI1JBB0, 3BF1J_B0-M01, 3BF1JBA0, 3BF1JBA0-01, 4BF1JBH0, 4BF1JBH0-01, 4BF1JBT3-T431, 50SPH70, 50SPH70F3, 50SPH75, 50SPM70, 50SPM70F, 53BF1JBA0, 5BF1JBH0HF, 5BF1JBH3HF, 9BF1JBF5
- For Use With Mfr. Model Number
- 22BF1JBA0, 22BF1JBC0, 3AB1JBA0, 3AB1JBA5, 3AI1JBB0, 3BF1J_B0-M01, 3BF1JBA0, 3BF1JBA0-01, 4BF1JBH0, 4BF1JBH0-01, 4BF1JBT3-T431, 50SPH70, 50SPH70F3, 50SPH75, 50SPM70, 50SPM70F, 53BF1JBA0, 5BF1JBH0HF, 5BF1JBH3HF, 9BF1JBF5
- Compatible Manufacturer Part Number
- 22BF1JBA0, 22BF1JBC0, 3AB1JBA0, 3AB1JBA5, 3AI1JBB0, 3BF1J_B0-M01, 3BF1JBA0, 3BF1JBA0-01, 4BF1JBH0, 4BF1JBH0-01, 4BF1JBT3-T431, 50SPH70, 50SPH70F3, 50SPH75, 50SPM70, 50SPM70F, 53BF1JBA0, 5BF1JBH0HF, 5BF1JBH3HF, 9BF1JBF5
- Compatible Manufacturer Model Number
- 22BF1JBA0, 22BF1JBC0, 3AB1JBA0, 3AB1JBA5, 3AI1JBB0, 3BF1J_B0-M01, 3BF1JBA0, 3BF1JBA0-01, 4BF1JBH0, 4BF1JBH0-01, 4BF1JBT3-T431, 50SPH70, 50SPH70F3, 50SPH75, 50SPM70, 50SPM70F, 53BF1JBA0, 5BF1JBH0HF, 5BF1JBH3HF, 9BF1JBF5
- Compatible with Manufacturer Model No.
- 22BF1JBA0, 22BF1JBC0, 3AB1JBA0, 3AB1JBA5, 3AI1JBB0, 3BF1J_B0-M01, 3BF1JBA0, 3BF1JBA0-01, 4BF1JBH0, 4BF1JBH0-01, 4BF1JBT3-T431, 50SPH70, 50SPH70F3, 50SPH75, 50SPM70, 50SPM70F, 53BF1JBA0, 5BF1JBH0HF, 5BF1JBH3HF, 9BF1JBF5
- Compatible Pump Manufacturer Part Number
- 22BF1JBA0, 22BF1JBC0, 3AB1JBA0, 3AB1JBA5, 3AI1JBB0, 3BF1J_B0-M01, 3BF1JBA0, 3BF1JBA0-01, 4BF1JBH0, 4BF1JBH0-01, 4BF1JBT3-T431, 50SPH70, 50SPH70F3, 50SPH75, 50SPM70, 50SPM70F, 53BF1JBA0, 5BF1JBH0HF, 5BF1JBH3HF, 9BF1JBF5
- Compatible Mfr. Model Number
- 22BF1JBA0, 22BF1JBC0, 3AB1JBA0, 3AB1JBA5, 3AI1JBB0, 3BF1J_B0-M01, 3BF1JBA0, 3BF1JBA0-01, 4BF1JBH0, 4BF1JBH0-01, 4BF1JBT3-T431, 50SPH70, 50SPH70F3, 50SPH75, 50SPM70, 50SPM70F, 53BF1JBA0, 5BF1JBH0HF, 5BF1JBH3HF, 9BF1JBF5
- Nameplate Voltage
- 208-230/460V AC
- Maximum Ambient Temperature
- 225 Degrees F
- Horsepower
- 5 hp
- Number of Speeds
- 1
- For Manufacturer Part Number
- 22BF1JBA0, 22BF1JBC0, 3AB1JBA0, 3AB1JBA5, 3AI1JBB0, 3BF1J_B0-M01, 3BF1JBA0, 3BF1JBA0-01, 4BF1JBH0, 4BF1JBH0-01, 4BF1JBT3-T431, 50SPH70, 50SPH70F3, 50SPH75, 50SPM70, 50SPM70F, 53BF1JBA0, 5BF1JBH0HF, 5BF1JBH3HF, 9BF1JBF5
- Compatible with Mfr. Model Number
- 22BF1JBA0, 22BF1JBC0, 3AB1JBA0, 3AB1JBA5, 3AI1JBB0, 3BF1J_B0-M01, 3BF1JBA0, 3BF1JBA0-01, 4BF1JBH0, 4BF1JBH0-01, 4BF1JBT3-T431, 50SPH70, 50SPH70F3, 50SPH75, 50SPM70, 50SPM70F, 53BF1JBA0, 5BF1JBH0HF, 5BF1JBH3HF, 9BF1JBF5
- Ambient Temperature - Maximum
- 225 Degrees F
- Motor Enclosure
- Open Drip Proof
- Compatible Series
- Goulds
- RPM (Maximum)
- 3,500 RPM
- For Use With
- Goulds