Shop GOULDS WATER TECHNOLOGY

Motor, 15hp, 3500RPM, StrtCentrifPmp

  • Mfr # C13A32F4BE2S
  • Zoro # G707714573

product price: 
$
1,341.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

HP
15 hp
Voltage
208V AC to 230V AC, 460V AC
Motor Enclosure Design
Open Dripproof
Phase
Three
No. of Speeds
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C13A32F4BE2S
Zoro #
G707714573
UPC #
697666885562
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr

Details

Item
Motor
HP
15 hp
Voltage
208V AC to 230V AC, 460V AC
Motor Enclosure Design
Open Dripproof
Phase
Three
No. of Speeds
1
Max. Ambient Temp.
225 Degrees F
Compatible with Series
Goulds
Maximum RPM
3,500 RPM
Compatible with Brand
Goulds
Frequency
60 Hz
Compatible with Pump Type
Straight Centrifugal Pump
Compatible with Series Family
3656/3756 S-Group
Compatible with Manufacturer Model Number
01SH10C15D3F2, 02SH08D15D3F2, 11SH2M44D0, 15SH08B15D3F2-TC, 49UU32, 49UU38, 4AI1MBD0L, 4BF1MBB0, 4BF1MBC1, 4BF1MBD0, 4BF1MBT3-T631, 5AI1MBF0, 5BF1MBB0, 5BF1MBB0HF, 5BF1MBF0, 5BF1MBT0-T656, 5SH2M44B0, 6AI1MBC0, 6BF1MBB0, 6BF1MBC3B
Compatible with Mfr. Model No.
01SH10C15D3F2, 02SH08D15D3F2, 11SH2M44D0, 15SH08B15D3F2-TC, 49UU32, 49UU38, 4AI1MBD0L, 4BF1MBB0, 4BF1MBC1, 4BF1MBD0, 4BF1MBT3-T631, 5AI1MBF0, 5BF1MBB0, 5BF1MBB0HF, 5BF1MBF0, 5BF1MBT0-T656, 5SH2M44B0, 6AI1MBC0, 6BF1MBB0, 6BF1MBC3B
For Use with Mfr Model Number
01SH10C15D3F2, 02SH08D15D3F2, 11SH2M44D0, 15SH08B15D3F2-TC, 49UU32, 49UU38, 4AI1MBD0L, 4BF1MBB0, 4BF1MBC1, 4BF1MBD0, 4BF1MBT3-T631, 5AI1MBF0, 5BF1MBB0, 5BF1MBB0HF, 5BF1MBF0, 5BF1MBT0-T656, 5SH2M44B0, 6AI1MBC0, 6BF1MBB0, 6BF1MBC3B
Compatible Manufacturer Model Number
01SH10C15D3F2, 02SH08D15D3F2, 11SH2M44D0, 15SH08B15D3F2-TC, 49UU32, 49UU38, 4AI1MBD0L, 4BF1MBB0, 4BF1MBC1, 4BF1MBD0, 4BF1MBT3-T631, 5AI1MBF0, 5BF1MBB0, 5BF1MBB0HF, 5BF1MBF0, 5BF1MBT0-T656, 5SH2M44B0, 6AI1MBC0, 6BF1MBB0, 6BF1MBC3B
Compatible Manufacturer Part Number
01SH10C15D3F2, 02SH08D15D3F2, 11SH2M44D0, 15SH08B15D3F2-TC, 49UU32, 49UU38, 4AI1MBD0L, 4BF1MBB0, 4BF1MBC1, 4BF1MBD0, 4BF1MBT3-T631, 5AI1MBF0, 5BF1MBB0, 5BF1MBB0HF, 5BF1MBF0, 5BF1MBT0-T656, 5SH2M44B0, 6AI1MBC0, 6BF1MBB0, 6BF1MBC3B
Compatible with Manufacturer Model No.
01SH10C15D3F2, 02SH08D15D3F2, 11SH2M44D0, 15SH08B15D3F2-TC, 49UU32, 49UU38, 4AI1MBD0L, 4BF1MBB0, 4BF1MBC1, 4BF1MBD0, 4BF1MBT3-T631, 5AI1MBF0, 5BF1MBB0, 5BF1MBB0HF, 5BF1MBF0, 5BF1MBT0-T656, 5SH2M44B0, 6AI1MBC0, 6BF1MBB0, 6BF1MBC3B
For Use With Mfr. Model Number
01SH10C15D3F2, 02SH08D15D3F2, 11SH2M44D0, 15SH08B15D3F2-TC, 49UU32, 49UU38, 4AI1MBD0L, 4BF1MBB0, 4BF1MBC1, 4BF1MBD0, 4BF1MBT3-T631, 5AI1MBF0, 5BF1MBB0, 5BF1MBB0HF, 5BF1MBF0, 5BF1MBT0-T656, 5SH2M44B0, 6AI1MBC0, 6BF1MBB0, 6BF1MBC3B
Compatible Pump Manufacturer Part Number
01SH10C15D3F2, 02SH08D15D3F2, 11SH2M44D0, 15SH08B15D3F2-TC, 49UU32, 49UU38, 4AI1MBD0L, 4BF1MBB0, 4BF1MBC1, 4BF1MBD0, 4BF1MBT3-T631, 5AI1MBF0, 5BF1MBB0, 5BF1MBB0HF, 5BF1MBF0, 5BF1MBT0-T656, 5SH2M44B0, 6AI1MBC0, 6BF1MBB0, 6BF1MBC3B
Compatible Mfr. Model Number
01SH10C15D3F2, 02SH08D15D3F2, 11SH2M44D0, 15SH08B15D3F2-TC, 49UU32, 49UU38, 4AI1MBD0L, 4BF1MBB0, 4BF1MBC1, 4BF1MBD0, 4BF1MBT3-T631, 5AI1MBF0, 5BF1MBB0, 5BF1MBB0HF, 5BF1MBF0, 5BF1MBT0-T656, 5SH2M44B0, 6AI1MBC0, 6BF1MBB0, 6BF1MBC3B
Number of Speeds
1
Nameplate Voltage
208-230/460V AC
Horsepower
15 hp
Maximum Ambient Temperature
225 Degrees F
For Manufacturer Part Number
01SH10C15D3F2, 02SH08D15D3F2, 11SH2M44D0, 15SH08B15D3F2-TC, 49UU32, 49UU38, 4AI1MBD0L, 4BF1MBB0, 4BF1MBC1, 4BF1MBD0, 4BF1MBT3-T631, 5AI1MBF0, 5BF1MBB0, 5BF1MBB0HF, 5BF1MBF0, 5BF1MBT0-T656, 5SH2M44B0, 6AI1MBC0, 6BF1MBB0, 6BF1MBC3B
Compatible with Mfr. Model Number
01SH10C15D3F2, 02SH08D15D3F2, 11SH2M44D0, 15SH08B15D3F2-TC, 49UU32, 49UU38, 4AI1MBD0L, 4BF1MBB0, 4BF1MBC1, 4BF1MBD0, 4BF1MBT3-T631, 5AI1MBF0, 5BF1MBB0, 5BF1MBB0HF, 5BF1MBF0, 5BF1MBT0-T656, 5SH2M44B0, 6AI1MBC0, 6BF1MBB0, 6BF1MBC3B
Ambient Temperature - Maximum
225 Degrees F
Motor Enclosure
Open Drip Proof
Compatible Series
Goulds

Description

Motor, Phase Three, Horsepower 15 hp, Nameplate Voltage 208-230/460V AC, Compatible with Brand Goulds, Compatible with Series Family 3656/3756 S-Group, Compatible with Series Goulds, Compatible with Manufacturer Model Number 01SH10C15D3F2, 02SH08D15D3F2, 11SH2M44D0, 15SH08B15D3F2-TC, 49UU32, 49UU38, 4AI1MBD0L, 4BF1MBB0, 4BF1MBC1, 4BF1MBD0, 4BF1MBT3-T631, 5AI1MBF0, 5BF1MBB0, 5BF1MBB0HF, 5BF1MBF0, 5BF1MBT0-T656, 5SH2M44B0, 6AI1MBC0, 6BF1MBB0, 6BF1MBC3B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.