Zoro Homepage

Stainless Steel 1/2 HP Centrifugal Pump 115/230V

  • Mfr # 1ST1C4E4

  • Zoro # G3674955


product price: $1,449.99
/ea
Free Shipping & Returns

Key Features

Discharge Pump Type
Straight Center Discharge Pump
HP - Pumps
1/2 hp
Phase - Pumps
1
Voltage - Pumps
120/240V AC
Max. Pressure - Pumps
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ST1C4E4
Zoro #
G3674955
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Length
15 3/8 in
Manufacturers Warranty Length
1 yr
Width
8 1/8 in
Height
8 5/8 in
Overall Height
8.6 in
Overall Length
17.5 in
Overall Width
8.5 in
Compatible Discharge Pipe Size
1 in
Compatible Intake Pipe Size
1 1/4 in

Details

Discharge Pump Type
Straight Center Discharge Pump
HP - Pumps
1/2 hp
Phase - Pumps
1
Voltage - Pumps
120/240V AC
Max. Pressure - Pumps
125 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Best Efficiency Range GPM @ Head
17.5 to 37.5 gpm @ 66 to 39 ft
GPM of Water @ 40 Ft. of Head
37
Max. Liquid Temp.
212 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
GPM of Water @ 50 Ft. of Head
32
Max. Head
75 ft
Frame
56J
GPM of Water @ 70 Ft. of Head
10
Amps
9.2/ 4.6
Motor RPM
3,500 RPM
Max. Specific Gravity
1.0
Impeller Type
Closed
Port Rotation
9
Hz
60
Seal Material
316 Stainless Steel, Carbon, Silicon Carbide, Viton
Wetted Materials
AISI 316 Stainless Steel
Duty
Continuous
Voltage
115/230
Outlet
1" NPT
HP
1/2
Inlet
1-1/4" NPT
Bearing Type
Ball
Max. Pressure
125 psi
Phase
Single
GPM of Water @ 60 Ft. of Head
25
Housing Material
316 Stainless Steel
Impeller Material
Stainless Steel
Item
Centrifugal Pump
Standards
CSA Certified, NSF 61 Certified
Features
Easy Accessible Vent, High Efficiency Impeller, Prime and Drain Connections, Superior Material Construction
For Use With Potable Systems
No
Wetted Material
316 Stainless Steel, Carbon, Silicon Carbide, Stainless Steel, Viton
Intake Type
NPT
Seal Type
Mechanical
Maximum Feet of Head
76 ft
Pump Housing Material
Stainless Steel
Flow Rate @ 70 ft of Head (Maximum)
12 gpm
Maximum Media Temperature
212 Degrees F
Best Efficiency Flow
28 gpm
Minimum Flow Rate
10 gpm
Impeller Design
Closed
Best Efficiency Head
55 ft
Nameplate Voltage
115/230V AC
Motor Frame Designation
56J
Discharge Type
NPT
Flow Rate @ 40 ft of Head (Maximum)
37 gpm
Horsepower
1/2 hp
Maximum RPM
3,500 RPM
Duty Cycle
Continuous
Series
NPE
Flow Rate @ 60 ft of Head (Maximum)
23 gpm
Shut Off Pressure (Maximum)
125 psi
Pumping Application
Air Scrubbers, Booster Service, Chillers, Filtration Systems, General Water Service, Heat Exchangers, Injection Molding Cooling, Jockey Pump, Liquid Transfer, OEM Applications, Reverse Osmosis, Spraying Systems, Washing/Cleaning Systems, Water Circulation
Frequency
60 Hz
Compatible with Media Type
Water
Mounting Orientation
Horizontal, Vertical
Specific Gravity (Maximum)
1
Discharge Rotation
40 Degrees Increments
Flow Rate @ 50 ft of Head (Maximum)
32 gpm
Priming
Manual
Shaft Material
Stainless Steel
Maximum Flow Rate
37 gpm
Volute Material
316 Stainless Steel

Description

Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 37 gpm, Flow Rate @ 60 ft of Head (Maximum) 23 gpm, Maximum Feet of Head 76 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 37 gpm, Flow Rate @ 50 ft of Head (Maximum) 32 gpm, Priming Manual

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.