Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Pump, 12VDC, 1/5 HP

  • Mfr # P-120H-2UR

  • Zoro # G2068114


product price: $767.99
/ea
Free Shipping & Returns

Key Features

For Use With
GPI 118000-1, P-120H-2UR
Includes
20 ft Power Cord
Max. Viscosity
10 cps
Motor Type
Electric DC
Power Source
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P-120H-2UR
Zoro #
G2068114
UPC #
031401180015
Country of Origin
United States

Dimensions

Outlet Size
1" NPT
Discharge Tube Outlet ID Size
1"
Manufacturers Warranty Length
2 yr.
Inlet Size
1" NPT
Overall Length
11 in
Height Above Container
11 in
For Container Size
55 gal, 275 gal, 330 gal
Cord Length
20 ft

Details

For Use With
GPI 118000-1, P-120H-2UR
Item
Electric Operated Drum Pump
Includes
20 ft Power Cord
Max. Viscosity
10 cps
Motor Type
Electric DC
Power Source
Electric
Wetted Materials
316 Stainless Steel, PBT Polyester
Voltage
12VDC
Motor Enclosure
TENV
Metered
No
Max. Flow GPM
8-12 gpm
Motor RPM
1,650 RPM
Max. Temp.
120 Degrees F
HP
1/5
Type
Agricultural Chemical
Gasket Material
Fluorocarbon
Max. GPM for Water
12
Housing Material
Polyethylene
Max. GPM for Oil
12
RPM
1650
DEF Compatible
No
Adapter Type
Spin Collar
Suction Tube Type
Plastic Adjustable
Max. Pressure
6 psi
Max. Liquid Temp.
120 Degrees F
Max. Head
18 ft.
Adapter Material
Aluminum
Application
Agricultural Chemicals Transfer
Standards
CSA Certified
GPM
12
Agency Compliance
CSA
Pump Body Material
Polyethylene
Includes Bung Adapter
No
For Container Type
Drum, Tote
Pump Connection ID
1 in
Discharge Tube Outlet ID
1 in
Number of Phases
1
Food Grade
No
Max. Flow Rate
12 gpm
Self-Priming
Yes
Diesel Exhaust Fluid Compatible
No
Includes Suction Tube
No
Seal Material
NBR
Compatible Chemicals
Automatic Transmission Fluid, Brake Fluid, Deionized Water, Fresh Water, Fungicides, Herbicides, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Motor Oil, Pesticides, Stoddard Solvent (Mineral Spirits), Windshield Washer Fluid
Runs Dry
Yes
Full Load Amps
15.0 A
Includes Discharge Hose
No
Discharge Connection Type
NPT
Series
Chemical
Pump Connection Type
NPT
Max. Head Pressure
16 psi
Motor HP
1/5 hp
Discharge Tube Outlet OD
1 in
Min. Fluid Temp.
-20 Degrees F
Not Recommended Chemicals
Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Biodiesel, DEF, Diesel Fuel, E85, Fertilizers, Formaldehyde, Formaldehyde 40%, Gasoline, Heptane, Hexane, Hydrazine, Kerosene, Lacquer Thinners, Lithium Grease, Methyl Chloride, Naphtha, Paint, Paint Thinner, Potassium Hydroxide (50%), Salt Water, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Toluene, Trichlorethylene (50%), Turpentine, Xylene
For Media Type
Automatic Transmission Fluid, Brake Fluid, Fungicides, Herbicides, Hydraulic Oil, Motor Oil, Pesticides, Stoddard Solvent, Water, Windshield Washer Fluid
Max. Fluid Temp.
120 Degrees F
Variable Speed
No
Duty Cycle
Intermittent
Features
12 GPM (45L/min), 12 V(dc), 2 in NPT Union Ring, 20 ft (6.1 m) Power code, Chemical transfer pump, corrosion resistance, GPI 118000-1, Lightweight, Molded plastic, P-120H-2UR
Housing Material - Pumps
Polyethylene
Max. Head - Pumps
18 ft
Pump Connection OD
1 1/4 in
Includes Nozzle
No
Max. Oil Flow
12 gpm
Explosion Proof
No
Rated Voltage
12V DC
Max. Outlet Pressure
6 psi
Grease
NT
Gear Lube
NT

Description

Electric Drum Pump, Max. Head Pressure 16 psi, Max. Oil Flow 12 gpm, Max. Outlet Pressure 6 psi, For Use With GPI 118000-1, P-120H-2UR, Rated Voltage 12 V DC, Plug Type Not Applicable, Pump Connection ID 1 in, Suction Tube OD Not Applicable, Hose Length Not Applicable, Suction Tube Length Not Applicable, Cord Length 20 ft, Includes Bung Adapter Yes, Runs Dry Yes, Nozzle Operation Manual, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose No, Self-Priming Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.