Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Flowmeter, 1 1/2", Spigot, PVC

  • Mfr # TM15SP9GMC

  • Zoro # G000905999


product price: $827.00
/ea
Free Shipping & Returns

Key Features

Type
Turbine
Housing Material
PVC
For Pipe Size
1 1/2 in
Flow Material
Water
Connection Size
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM15SP9GMC
Zoro #
G000905999
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1 1/2 in
Connection Size
1 1/2 in
Length (In.)
5 13/32 in
Height (In.)
3 39/64 in
Width (In.)
2 7/64 in
Cable Length
10 ft
Overall Length
5.4 in
Overall Width
2.1 in
Overall Height
3.6 in

Details

Item
Flowmeter
Type
Turbine
Housing Material
PVC
Flow Material
Water
Connection Type
Spigot
Max. Pressure
225 psi
Wetted Materials
316 Stainless Steel, 96% Alumina Ceramic, PVC, PVDF, Tungsten Carbide
Flow Range
10 to 100 gpm
Fluid Temp. Range
32 Degrees to 140 Degrees F
O-Ring
316 Stainless Steel
Standards
CE Certified
Accuracy (%)
+/-3.0
Output Type
Scaled Pulse
Rotor Type
PVDF
Flow Range (GPM)
10 to 100
Flow Range @ GPH
600 to 6000
Display Type
Digital
Display Units
Cubic Feet, Gallons, Liters
Shaft Material
Tungsten Carbide
Flow Range (LPM)
38 to 380
Flow Rate - Minimum
10 gpm
Flowmeter Type
Turbine
Rotor Material
PVDF
Flow Rate - Maximum
100 gpm
Pulse Rate
215 pulses/gal
O-Ring Material
316 Stainless Steel
Media Temperature - Maximum
140 Degrees F
Unit Of Measure
Gallons, Liters
Frequency - Minimum
1/4 Hz
Operating Pressure - Maximum
225 psi
Product Type
Flow Meter
Voltage - Maximum
1.5V
Wetted Material
316 Stainless Steel, Ceramic, PVDF, Tungsten Carbide
Media Temperature - Minimum
32 Degrees F
Accuracy
+/-3%
Compatible Flow Material
Water-Like Liquids
Frequency - Maximum
3 kHz
Includes Totalizer
Yes

Description

Flow Meter,1-1/2 In. Meter, Spigot, Display and Pulse

Restrictions

Hazardous material
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.