Gpi

Flowmeter, Turbine, Alum, 0.3 to 3 GPM


product price: $430.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Turbine
  • Housing Material Aluminum
  • Connection Size 1 in
  • Flow Material Fuels, Lubricants, Petroleum Products
  • Connection Type FNPT
See all product information

Product Information

  • Brand Gpi
  • MFR # 03A30GM
  • Zoro # G4248142
  • UPC #
    031401095005
  • Country of Origin United States
  • Category Flowmeters

Dimensions

Connection Size 1 in
Length (In.) 4 in
Fitting Size (In.) 1
Overall Length 4 in
Manufacturer Warranty Length 2 yr

Details

Item Electronic Flowmeter
Type Turbine
Housing Material Aluminum
Flow Material Fuels, Lubricants, Petroleum Products
Connection Type FNPT
Max. Pressure 300 psi
Wetted Materials 316 Stainless Steel, Aluminum, Ceramic, Ferrite, Nylon, Tungsten Carbide
Max. Viscosity 530 SUS
Flow Range 0.3 to 3 gpm
Fluid Temp. Range 14 Degrees to 140 Degrees F
Display Type Digital
Includes Battery
Fluid Temp. Range (Deg. F) 14 to 140
Flow Range @ lessthan 5 cps .3 - 3 GPM
Flow Range @ GPH 18 to 180
Fluid Temp. Range (Deg. C) 0 to 60
Accuracy (%) +/-1.5
Rotor Type Nylon
Pressure Rating (PSI) 300
Ambient Temperature 32 to 140 Degrees F
Repeatability .5
Agency Compliance CE, FM, U.L. Classified to Canadian Standards and ATEX-ANNEX VIII
Flow Range (GPM) 0.3 to 3
Display Units gal/L
Fitting Type NPT
Flow Range (LPM) 1 to 11
Special Features Battery Powered, Total Indication
Strainer 28 mesh
Shaft Material Tungsten Carbide
Standards CE Certified, Complies with the requirements of the EMC Directive 89/336/EEC, cUL Listed, FM Approved as Intrinsically safe for Class 1, Div 1 Groups A-G
Output Type 4-20 mA
Flow Rate - Maximum 3 gpm
Unit Of Measure Gallons, Liters
Compatible Flow Material B100, E15, Kerosene
Wetted Material 316 Stainless Steel, Aluminum, Ceramic, Ferrite, Nylon, Tungsten Carbide
Mounting Orientation Universal
Voltage - Maximum 3V
Media Temperature - Maximum 130 Degrees F
Includes Totalizer Yes
Viscosity - Maximum 100 cps
Rotor Material Nylon
Operating Pressure - Maximum 300 psi
Product Type Fuel Meter
Flow Rate - Minimum 0.3 gpm
Flowmeter Type Turbine
Media Temperature - Minimum 14 Degrees F
Accuracy +/-5%

Description

Electronic Flowmeter, Product Type Fuel Meter, Flowmeter Type Turbine, Accuracy +/-5 Percent, Connection Size 1 in, Connection Type FNPT, Compatible Flow Material B100, E15, Kerosene, Media Temperature - Maximum 130 Degrees F, Media Temperature - Minimum 14 Degrees F, Viscosity - Maximum 100 cps, Voltage - Maximum 3V, Housing Material Aluminum, Rotor Material Nylon, Shaft Material Tungsten Carbide, Wetted Material 316 Stainless Steel, Aluminum, Ceramic, Ferrite, Nylon, Tungsten Carbide

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.