Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 3/8 HP, Cast Aluminum, 1 in NPT Inlet

  • Mfr # G20-012AD

  • Zoro # G1950948


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC
HP
3/8
Housing Material
Cast Aluminum
GPM
20 gpm
Inlet Size
1 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G20-012AD
Zoro #
G1950948
UPC #
031401007183
Country of Origin
United States

Dimensions

Inlet Size
1 in NPT
Pump Mount Size
2 in
Suction Tube Length
40 in
Hose Length
14 ft
Overall Length
12 in
Power Cord Length
18 ft
Overall Width
10 in
Outlet Size
1 in NPT
Overall Height
8 in
Hose Dia.
1 in
Manufacturers Warranty Length
Limited Lifetime
Cord Length
18 ft
Bung Connection Dia.
2 in
For Container Size
30 gal
Hose Outside Dia.
1 in
Height Above Container
10 in

Details

Voltage
12V DC
HP
3/8
Housing Material
Cast Aluminum
GPM
20 gpm
Seal Material
Buna-N
RPM
2000
Pump Design
Gear
Self-Priming
Yes
Seal Type
Lip
Max. Viscosity
50 SUS
Item
Fuel Transfer Pump
Housing Material - Pumps
Aluminum
Motor Enclosure
Explosion Proof
Nozzle Material
Aluminum
Standards
Class I Div 2, cULus Listed, IECEx/ATEX Zone 1
Includes
Automatic Shut-Off Diesel Nozzle, Dispensing Hose, Factory-Installed Power Cord, Fuse Assembly, G20-12AD 12V DC 20 gpm Fuel Transfer Pump, Modular Fitting with Hardware, Tank Adapter, Telescoping Suction Pipe
For Use With
Diesel, Gasoline, Kerosene, E15
Bypass Valve
Yes
Bearing Type
Sleeve
Adapter Material
Aluminum
Compatible Fluids
Diesel, Gasoline, Kerosene, E15
Pressure Range
16 psi
Transfer Pump Application
Stationary Installations, Stationary Locations in Fleet
Motor RPM
2,000 RPM
Duty Cycle
30 Minutes On/30 Minutes Off
Nozzle Type
Automatic
Metered
No
Features
Self priming, Powder-coated aluminum body,telescoping suction pipe (15in - 40in), Factory installed power Cord, Easy installation spin collar mount, Explosion Proof Motor, Thermal Overload Protection
Max. Head - Pumps
9 ft
Agency Compliance
Class I Div 2, cULus
Discharge Connection Type
FNPT
Food Grade
No
Full Load Amps
40.0 A
Frequency (Hz)
60 Hz
Includes Suction Tube
Yes
Adapter Connection Type
MNPT
Number of Phases
1
Nozzle Fluid Compatibility
Diesel
Includes Bung Adapter
Yes
Suction Tube Material
Polypropylene
Max. Flow Rate
20 gpm
Spout Material
Aluminum
Variable Speed
No
Rated Voltage
12V DC
Thermal Protection
Yes
Nozzle Operation
Automatic
Hose Tube Material
Nitrile
Mount Type
Bung
Includes Discharge Hose
Yes
Max. Outlet Pressure
12 psi
Runs Dry
No
Pump Connection Type
FNPT
Housing Finish
Powder Coated
Max. Fluid Temp.
125 Degrees F
Motor HP
2/5 hp
Power Source
Electric
Includes Nozzle
Yes
Diesel Exhaust Fluid Compatible
No
Explosion Proof
Yes
For Media Type
Diesel, Gasoline, Kerosene
Min. Fluid Temp.
-20 Degrees F
Suction Tube OD
1 in
Compatible Chemicals
Diesel, Gasoline, Kerosene
Includes Spout
No
Hose Cover Material
Nitrile

Description

Electric Drum Pump, Max. Outlet Pressure 12 psi, For Use With Diesel, Gasoline, Kerosene, E15, Rated Voltage 12 V DC, Plug Type Not Applicable, Pump Connection ID 1 in, Suction Tube OD 1 in, Hose Length 14 ft, Suction Tube Length 40 in, Cord Length 18 ft, Includes Bung Adapter Yes, Runs Dry No, Nozzle Operation Automatic, Thermal Protection Yes, Frequency (Hz) 60 Hz, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.