Shop GPI

Transfer Pump Kit, 12VDC, 15 gpm Max. Flow Rate , 1/5 HP

  • Mfr # M150SAUK

  • Zoro # G105948129


product price:  $1,282.99
/ea
Free Shipping & Returns

Key Features

Voltage
12VDC
HP
1/5
GPM
15 gpm
Seal Material
Buna-N
Self-Priming
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M150SAUK
Zoro #
G105948129
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
18 ft
Hose Dia.
3/4 in
Hose Length
12 ft
Hose Outside Dia.
3/4 in
For Container Size
119 gal, 1,800 gal
Hose Outside Diameter
3/4 in
Hose Inside Diameter
3/4 in

Details

Voltage
12VDC
HP
1/5
GPM
15 gpm
Seal Material
Buna-N
Self-Priming
Yes
Item
Electric Drum Pump
Thermal Protection
Yes
Wetted Materials
Aluminum
Compatible Fluids
Diesel, Gasoline
Includes
Ball Valve, Clips, Hose Assembly, Pump Mounting Bracket, Wiring Leads
Nozzle Type
Automatic
Suction Tube Material
Buna-N
Metered
No
Nozzle Material
Aluminum
Agency Compliance
cULus
Max. Fluid Temp.
125 Degrees F
Duty Cycle
30 Minutes On/30 Minutes Off
Features
Compatible with All Western Global Transcube and Fuelcube Series Fuel Storage Tanks
For Use With
Fuelcube Series Fuel Storage Tanks, Western Global Transcube
Housing Material - Pumps
Aluminum
Explosion Proof
Yes
Includes Discharge Hose
Yes
Nozzle Operation
Automatic
Diesel Exhaust Fluid Compatible
No
Discharge Connection Type
NPT
Food Grade
No
Compatible Chemicals
Diesel, Gasoline
Includes Bung Adapter
No
Hose Tube Material
Buna-N
Includes Suction Tube
Yes
Variable Speed
No
Motor HP
1/5 hp
Suction Tube OD
1 in
Rated Voltage
12 V DC
Includes Nozzle
Yes
Max. Flow Rate
15 gpm
Max. Outlet Pressure
15 psi
Nozzle Fluid Compatibility
Diesel
For Media Type
Diesel, Gasoline
Runs Dry
No
Includes Spout
Yes
Hose Cover Material
Buna-N
Min. Fluid Temp.
-20 Degrees F
Phase
Single
Pump Connection Type
FNPT
Maximum Head Pressure
15 psi
For Container Type
Tank
Meter Type Included
No Meter Included
Pump Technology
Gear
Static Protection
Not Groundable
Pump Connection ID
3/4 in
Standards
cULus
Maximum Outlet Pressure
15 psi
Housing Finish
Powder Coated
Wetted Material
Aluminum
Motor Horsepower
1/5 hp
Power Source
Vehicle Battery
Pump Connection OD
3/4 in
Chemical Compatibility
Diesel, Gasoline
Housing Material
Aluminum
Full Load Current
18 A
Plug Type
Battery Clamps
Maximum Fluid Temperature
125 Degrees F
Hazardous Location Class
Class I Division 2 Group D
Motor Speed
1,900 RPM
Minimum Fluid Temperature
-20 Degrees F
Maximum Flow Rate
15 gpm
Motor Enclosure Design
Totally Enclosed Non-Ventilated

Description

Electric Drum Pump, Max. Outlet Pressure 15 psi, For Use With Fuelcube Series Fuel Storage Tanks, Western Global Transcube, Rated Voltage 12 V DC, Plug Type Battery Clamps, Pump Connection ID 3/4 in, Suction Tube OD 1 in, Hose Length 12 ft, Suction Tube Length Not Applicable, Cord Length 18 ft, Includes Bung Adapter No, Runs Dry No, Nozzle Operation Automatic, Thermal Protection Yes, Frequency (Hz) Not Applicable, Power Source Vehicle Battery, Variable Speed No, Includes Discharge Hose Yes

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.