Graco

AODD Plastic Pump


product price: $2,419.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pump Operation Type Air
  • Includes Balls, Diaphragms, Fluid Path, NPT Port, Seats
  • Media Temperature (Maximum) 212 Degrees F
  • Media Discharge Connection Type NPT
  • Media Intake Connection Size 1/4 in
See all product information

Product Information

  • Brand Graco
  • MFR # 24X429
  • Zoro # G009197616
  • UPC #
    00755652266907
  • Country of Origin United States
  • Category Diaphragm Pumps

Dimensions

Media Intake Connection Size 1/4 in
Overall Length 5.5 in
Solid Diameter (Maximum) 0.06 in
Media Discharge Connection Size 1/4 in
Air Intake Connection Size 1/8 in
Overall Height 6.5 in
Overall Width 3.3 in
Manufacturers Warranty Length 2 yr

Details

Pump Operation Type Air
Includes Balls, Diaphragms, Fluid Path, NPT Port, Seats
Media Temperature (Maximum) 212 Degrees F
Media Discharge Connection Type NPT
Manifold Connection Single Port
Media Intake Connection Type NPT
Flow Rate @ 30 psi 2 gpm
Media Temperature (Minimum) 32 Degrees F
Flow Rate @ 80 psi 2.5 gpm
Check Seat Material PTFE
Flow Rate (Maximum) 2.5 gpm
Item AODD Plastic Pump
Air Intake Pressure (Maximum) 100 psi
Air Intake Connection Type NPT
Diaphragm Material PTFE
Air Consumption (Maximum) 4.8 scfm
Flow Rate @ 100 psi 2.5 gpm
Operating Pressure (Maximum) 100 psi
Standards CE
Flow Rate @ 40 psi 2.4 gpm
Series 205
Series Family ChemSafe
Manifold Connection Type NPT
Feet of Head (Maximum) 230.7 ft
Non-Wetted Housing Material 304 Stainless Steel, Aluminum, Plastic, Polypropylene
Media Intake Location Side
Viscosity (Maximum) 5,000 cps
Valve Material PTFE
Priming Self-Priming
Pump Assembly Type Bolt
For Use With Potable Systems Yes
Wetted Housing Material PTFE
Duty Cycle Continuous
Media Discharge Location Center

Description

AODD Plastic Pump, Air Consumption (Maximum) 4.8 scfm, Air Intake Connection Size 1/8 in, Air Intake Connection Type NPT, Check Seat Material PTFE, Diaphragm Material PTFE, Feet of Head (Maximum) 230.7 ft, Flow Rate (Maximum) 2.5 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/4 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Media Intake Connection Size 1/4 in, Media Intake Connection Type NPT, Media Intake Location Side

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.