Zoro Homepage

AODD PUMP

  • Mfr # SP15.0103

  • Zoro # G109198582


product price: $15,904.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Housing Material - Pumps
Stainless Steel
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP15.0103
Zoro #
G109198582
UPC #
00755652890102
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/2 in
Overall Length
17 in
Media Intake Connection Size
1 1/2 in
Manufacturers Warranty Length
2 yr
Media Discharge Connection Size
1 1/2 in
Overall Height
32.6 in
Solid Diameter (Maximum)
0.5 in
Overall Width
23.8 in

Details

Item
AODD PUMP
Housing Material - Pumps
Stainless Steel
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Consumption (Maximum)
150 scfm
Air Intake Connection Type
NPT
Check Seat Material
Stainless Steel
Diaphragm Material
Buna-N
Media Temperature (Maximum)
250 Degrees F
Media Temperature (Minimum)
-40 Degrees F
Operating Pressure (Maximum)
120 psi
Flow Rate @ 120 psi
115 gpm
Flow Rate @ 100 psi
110 gpm
Media Intake Connection Type
Tri-Clamp
Standards
3A, CE, EC 1935/2004, FDA-Compliant, USP Class VI
Flow Rate (Maximum)
236 gpm
Flow Rate @ 70 psi
100 gpm
Series
1590
Air Intake Pressure (Maximum)
120 psi
Flow Rate @ 40 psi
85 gpm
Media Discharge Connection Type
Tri-Clamp
Pump Operation Type
Air
Manifold Connection Type
Tri-Clamp
For Use With Potable Systems
Yes
Viscosity (Maximum)
15,000 cps
Feet of Head (Maximum)
276.9 ft
Duty Cycle
Continuous
Media Intake Location
Bottom, Center
Wetted Housing Material
Stainless Steel
Media Discharge Location
Center, Top
Priming
Self-Priming
Series Family
SaniForce
Chemical Compatibility
Oils

Description

AODD PUMP, Air Consumption (Maximum) 150 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Diaphragm Material Buna-N, Feet of Head (Maximum) 276.9 ft, Flow Rate (Maximum) 105 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Center, Top, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type Tri-Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.