Shop GRACO

Double Diaphragm Pump, 1/2", 90 gpm, 0.4gal

  • Mfr # SP4F.0000
  • Zoro # G823358484

product price: 
$
25,119.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Media Discharge Location
Top
Includes Clean In Place Technology
Clean In Place Included
Material Conductivity
Conductive
Media Intake Location
Bottom
Wetted Body Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SP4F.0000
Zoro #
G823358484
UPC #
755652880417
Country of Origin
United States
Media Discharge Location
Top
Includes Clean In Place Technology
Clean In Place Included
Material Conductivity
Conductive
Media Intake Location
Bottom
Wetted Body Material
Stainless Steel
Fluid Chamber Assembly Type
Bolted
Standards
EC 1935/2004, FDA Compliant, USP Class VI
Manifold Connection Standard
Tri-Clamp
Media Discharge Port Configuration
Center Vertical
Chemical Compatibility
Operating Pressure (Maximum)
120 psi
Pump Operation Type
Air
Series
SaniForce
Media Intake Port Configuration
Center Vertical
Pump Assembly Type
Bolt
Media Intake Connection Type
Tri-Clamp
For Use With Potable Systems
Yes
Includes Solenoid
No Solenoid Included
Media Discharge Connection Type
Tri-Clamp
Displacement Per Stroke
0.4 gal
Air Consumption (Maximum)
235 scfm
Air Intake Connection Type
NPT
Air Intake Pressure (Maximum)
120 psi
Item
Double Diaphragm Pump
Diaphragm Backing Material
EPDM
Center Section Material
Stainless Steel
Includes
Manuals
Valve Material
Stainless Steel
Food Compatibility
Agave Syrup, Beer, Beet Sugar Liquids, Butter, Buttermilk, Cane Juice, Caramel, Carbonated Water, Cheese, Chocolate, Chocolate Syrup, Cider, Coconut Oil, Coffee, Condiments, Cooking Oil, Corn Oil, Corn Syrup, Cottonseed Oil, Cream (Candy), Cream (Dairy), Distilled Spirits, Edible Oil, Egg, Fresh Water, Fruit, Fruit Juice, Fruit Juice Concentrate, Gelatin, Glucose, Grape Juice, High Fructose Corn Syrup, Honey, Ice Cream, Icing, Jam, Jelly, Ketchup, Liquid Sugar, Mayonnaise, Milk, Molasses, Mustard, Olive Oil, Palm Oil, Peanut Butter, Peanut Oil, Rapeseed Oil, Rum, Salad Dressing, Sesame Seed Oil, Soy Sauce, Soybean Oil, Starch, Tomato Juice, Tomato Paste, Vegetable Juice, Vegetable Oil, Vinegar, Whey, Whiskey & Wines, Wine, Yogurt
Diaphragm Reinforcement
Overmolded
Check Seat Material
Stainless Steel
Media Temperature (Minimum)
-40 Degrees F
Viscosity (Maximum)
15,000 cps
Surface Roughness
32 ra
Diaphragm Base Material
PTFE
Flow Rate (Maximum)
90 gpm
Manifold Port Connection Type
Single Port
Media Temperature (Maximum)
250 Degrees F
Feet of Head (Maximum)
277 ft
Mounting Hardware Material
Stainless Steel

Dimensions

Overall Width
23.1 in
Solid Diameter (Maximum)
3.8 in
Air Intake Connection Size
1/2 in
Media Intake Connection Size
4 in
Media Discharge Connection Size
4 in
Overall Height
45.9 in
Overall Length
16 in
Manufacturers Warranty Length
1 yr
Wire Rope Length
16 in
Length
16 in

Description

Double Diaphragm Pump, Air Consumption (Maximum) 235 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Feet of Head (Maximum) 277 ft, Flow Rate (Maximum) 90 gpm, Media Discharge Connection Size 4 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 4 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Bottom, Media Temperature (Maximum) 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.