Shop GRACO

Double Diaphragm Pump, 1/2", 90 gpm, 0.4gal

  • Mfr # SP4F.0028
  • Zoro # G123352991

product price: 
$
26,502.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Displacement Per Stroke
0.4 gal
Air Intake Connection Size
1/2 in
Fluid Chamber Assembly Type
Bolted
Media Intake Location
Bottom
Includes
Manuals
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SP4F.0028
Zoro #
G123352991
UPC #
755652880103
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/2 in
Media Intake Connection Size
4 in
Solid Diameter (Maximum)
3.8 in
Overall Length
16 in
Media Discharge Connection Size
4 in
Manufacturers Warranty Length
1 yr
Overall Height
19.9 in
Overall Width
23.1 in
Wire Rope Length
16 in
Length
16 in

Details

Displacement Per Stroke
0.4 gal
Fluid Chamber Assembly Type
Bolted
Media Intake Location
Bottom
Includes
Manuals
Media Discharge Port Configuration
Center Vertical
Diaphragm Base Material
PTFE
Diaphragm Reinforcement
Overmolded
Viscosity (Maximum)
15,000 cps
Feet of Head (Maximum)
277 ft
Media Discharge Connection Type
Tri-Clamp
Series
SaniForce
Check Seat Material
Stainless Steel
Mounting Hardware Material
Stainless Steel
Media Discharge Location
Top
Media Intake Connection Type
Tri-Clamp
Pump Assembly Type
Bolt
Item
Double Diaphragm Pump
Center Section Material
Stainless Steel
Media Intake Port Configuration
Center Vertical
Pump Operation Type
Air
For Use With Potable Systems
Yes
Diaphragm Backing Material
EPDM
Wetted Body Material
Stainless Steel
Air Intake Connection Type
NPT
Food Compatibility
Agave Syrup, Beer, Beet Sugar Liquids, Butter, Buttermilk, Cane Juice, Caramel, Carbonated Water, Cheese, Chocolate, Chocolate Syrup, Cider, Coconut Oil, Coffee, Condiments, Cooking Oil, Corn Oil, Corn Syrup, Cottonseed Oil, Cream (Candy), Cream (Dairy), Distilled Spirits, Edible Oil, Egg, Fresh Water, Fruit, Fruit Juice, Fruit Juice Concentrate, Gelatin, Glucose, Grape Juice, High Fructose Corn Syrup, Honey, Ice Cream, Icing, Jam, Jelly, Ketchup, Liquid Sugar, Mayonnaise, Milk, Molasses, Mustard, Olive Oil, Palm Oil, Peanut Butter, Peanut Oil, Rapeseed Oil, Rum, Salad Dressing, Sesame Seed Oil, Soy Sauce, Soybean Oil, Starch, Tomato Juice, Tomato Paste, Vegetable Juice, Vegetable Oil, Vinegar, Whey, Whiskey & Wines, Wine, Yogurt
Air Intake Pressure (Maximum)
120 psi
Chemical Compatibility
Manifold Port Connection Type
Single Port
Operating Pressure (Maximum)
120 psi
Flow Rate (Maximum)
90 gpm
Valve Material
Stainless Steel
Manifold Connection Standard
Tri-Clamp
Includes Solenoid
No Solenoid Included
Surface Roughness
32 ra
Media Temperature (Minimum)
-40 Degrees F
Material Conductivity
Conductive
Air Consumption (Maximum)
235 scfm
Includes Clean In Place Technology
Clean In Place Included
Standards
EC 1935/2004, FDA Compliant, USP Class VI
Media Temperature (Maximum)
180 Degrees F

Description

Double Diaphragm Pump, Air Consumption (Maximum) 235 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Feet of Head (Maximum) 277 ft, Flow Rate (Maximum) 90 gpm, Media Discharge Connection Size 4 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 4 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Bottom, Media Temperature (Maximum) 180 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.