Shop GRACO

Double Diaphragm Pump, 150 gpm, 0.5 gal

  • Mfr # 25U612

  • Zoro # G923744019


product price: 
$
4,375.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Media Intake Connection Type
NPT
Manifold Connection Standard
NPT
Pump Assembly Type
Bolt
Includes
Pump Only
Valve Type
Flap
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
25U612
Zoro #
G923744019
UPC #
769946239485
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/2 in
Overall Width
13.4 in
Overall Length
11 in
Overall Height
23.3 in
Manufacturers Warranty Length
1 yr
Media Discharge Connection Size
2 in
Solid Diameter (Maximum)
1.8 in
Media Intake Connection Size
2 in
Wire Rope Length
11 in
Length
11 in

Details

Media Intake Connection Type
NPT
Manifold Connection Standard
NPT
Pump Assembly Type
Bolt
Includes
Pump Only
Valve Type
Flap
Center Section Material
Aluminum
Mounting Hardware Material
Steel
Fluid Chamber Assembly Type
Bolted
Check Seat Material
Buna-N
Displacement Per Stroke
0.5 gal
Manifold Port Connection Type
Single Port
Media Intake Port Configuration
Center Vertical
Includes Solenoid
No Solenoid Included
Material Conductivity
Conductive
Media Discharge Port Configuration
Center Horizontal
Wetted Body Material
Aluminum
Air Intake Pressure (Maximum)
120 psi
Valve Material
Aluminum
Chemical Compatibility
Alcohol, Antifreeze, Calcium Carbonate, Citric Acid, Detergents, Diesel, Diesel Exhaust Fluid, Diethylene Glycol, Glycerol, Hydraulic Fluid, Hydrocarbons, Ink, Kerosene, Lactic Acid, Motor Oil, Oil, Oil-Based Paint, Propylene Glycol, Soap, Transmission Fluid, Water
Air Intake Connection Type
NPT
Diaphragm Reinforcement
Fabric Reinforced
Flow Rate (Maximum)
150 gpm
Includes Clean In Place Technology
No Clean In Place Included
Pump Operation Type
Air
Feet of Head (Maximum)
277 ft
Standards
CE Marked, EX
For Use With Potable Systems
No
Series
Husky
Viscosity (Maximum)
20,000 cps
Operating Pressure (Maximum)
120 psi
Air Consumption (Maximum)
175 scfm
Media Temperature (Maximum)
180 Degrees F
Media Temperature (Minimum)
-20 Degrees F
Diaphragm Backing Material
Thermoplastic
Item
Double Diaphragm Pump
Media Discharge Connection Type
NPT
Priming
Self-Priming
Diaphragm Base Material
Thermoplastic
Media Discharge Location
Middle
Surface Roughness
150 ra
Media Intake Location
Middle

Description

Double Diaphragm Pump, Air Consumption (Maximum) 175 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Buna-N, Feet of Head (Maximum) 277 ft, Flow Rate (Maximum) 150 gpm, Media Discharge Connection Size 2 in, Media Discharge Connection Type NPT, Media Discharge Location Middle, Media Intake Connection Size 2 in, Media Intake Connection Type NPT, Media Intake Location Middle, Media Temperature (Maximum) 180 Degrees F, Operating Pressure (Maximum) 120 psi

Ratings & reviews