Shop GRACO

Electric Diaphragm Pump, 0.08 gal, 30 gpm

  • Mfr # HE30-1209
  • Zoro # G023361741

product price: 
$
15,963.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
1 yr
Wetted Body Material
Stainless Steel
Diaphragm Base Material
FKM
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Detergents, Diesel, Gasoline, Kerosene, Oil, Water
Center Section Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE30-1209
Zoro #
G023361741
UPC #
769946887235
Country of Origin
United States
Wetted Body Material
Stainless Steel
Diaphragm Base Material
FKM
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Detergents, Diesel, Gasoline, Kerosene, Oil, Water
Center Section Material
Aluminum
Includes Clean In Place Technology
Clean In Place Included
Fluid Chamber Assembly Type
Clamp
Priming
Self-Priming
Standards
EN 1024:2004 Type 2.1, FDA
Flow Rate (Maximum)
30 gpm
Surface Roughness
32 Ra
Media Intake Connection Type
Tri-Clamp
Nameplate Voltage
380-480V AC
Media Discharge Port Configuration
Center Horizontal
Item
Electric Diaphragm Pump
Hazardous Location Class
Class I Division 1
Feet of Head (Maximum)
29 ft
Media Intake Port Configuration
Center Horizontal
Manifold Connection
Single Port
Check Seat Material
316 Stainless Steel
Pump Operation Type
Electric
Media Temperature (Minimum)
-40 Degrees F
Media Discharge Location
Top
Phase
Three
Manifold Connection Type
Tri-Clamp
Valve Type
Ball
Displacement Per Stroke
0.08 gal
Series
QUANTM HE30 Hygienic
Material Conductivity
Non-Conductive
Media Temperature (Maximum)
275 Degrees F
Media Discharge Connection Type
Tri-Clamp
Mounting Hardware Material
Stainless Steel
Valve Material
FKM
Media Intake Location
Bottom
Viscosity (Maximum)
20,000 cps
Pump Assembly Type
Clamp
Operating Pressure (Maximum)
100 psi

Dimensions

Manufacturers Warranty Length
1 yr
Media Discharge Connection Size
1 in
Overall Height
19.68 in
Solid Diameter (Maximum)
0.42 in
Media Intake Connection Size
1 in
Overall Width
13.6 in
Overall Length
14.7 in
Wire Rope Length
14.7 in
Length
14.7 in

Description

Electric Diaphragm Pump,0.08 gal,30 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.