Shop FLOTRONIC

Diaphragm Pump, 3/4 in, NPT, 45 gpm

  • Mfr # A156STTRSTRIN
  • Zoro # G823947275

product price: 
$
10,071.99
/ea
Free Shipping & Returns

Key Features

Operating Pressure (Maximum)
105 psig
Media Intake Location
Bottom
Media Temperature (Minimum)
5 Degrees F
Media Intake Connection Size
1 1/2 in
Media Intake Connection Type
Tri-Clamp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A156STTRSTRIN
Zoro #
G823947275
UPC #
-
Country of Origin
United States
Operating Pressure (Maximum)
105 psig
Media Intake Location
Bottom
Media Temperature (Minimum)
5 Degrees F
Media Intake Connection Type
Tri-Clamp
Pump Operation Type
Air, Gas
Flow Rate (Maximum)
45 gpm
Includes Solenoid
No Solenoid Included
Air Consumption (Maximum)
55 scfm
Valve Material
PTFE
Check Seat Material
316 Stainless Steel
Wetted Body Material
316L Stainless Steel/PTFE
Displacement Per Stroke
0.45 L
Media Discharge Location
Top
Duty Cycle
Continuous
Media Intake Port Configuration
Side
Standards
CE Marked, FDA Compliant
Valve Type
Ball
Media Discharge Port Configuration
Center Vertical
Viscosity (Maximum)
100,000 cps
Priming
Self-Priming
Diaphragm Reinforcement
Fabric Reinforced
Air Intake Connection Type
NPT
Media Discharge Connection Type
Tri-Clamp
Feet of Head (Maximum)
241 ft
For Use With Potable Systems
Yes
Manifold Port Connection Type
Multiport
Manifold Connection Standard
Tri-Clamp
Item
Diaphragm Pump
Diaphragm Base Material
PTFE
Diaphragm Backing Material
Nitrile
Includes Clean In Place Technology
No Clean In Place Included
Material Conductivity
Conductive
Media Temperature (Maximum)
275 Degrees F
Fluid Chamber Assembly Type
One-Nut

Dimensions

Media Intake Connection Size
1 1/2 in
Overall Length
254 mm
Manufacturers Warranty Length
2 yr
Overall Width
341 mm
Solid Diameter (Maximum)
5.5 mm
Media Discharge Connection Size
1 1/2 in
Overall Height
447 mm
Air Intake Connection Size
3/4 in
Wire Rope Length
254 mm
Length
254 mm

Description

Diaphragm Pump, Air Consumption (Maximum) 55 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Feet of Head (Maximum) 241 ft, Flow Rate (Maximum) 45 gpm, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Bottom, Media Temperature (Maximum) 275 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.