Shop GRACO

Electric Diaphragm Pump, 0.08 gal, 30 gpm

  • Mfr # TE30-0276

  • Zoro # G424480584


product price: 
$
5,156.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Media Intake Connection Type
Flange
Hazardous Location Class
Not Rated
Solid Diameter (Maximum)
0.125 in
Valve Material
PTFE
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TE30-0276
Zoro #
G424480584
UPC #
769946710304
Country of Origin
United States
Media Intake Connection Type
Flange
Hazardous Location Class
Not Rated
Valve Material
PTFE
Phase
Single
Viscosity (Maximum)
20,000 cps
Wetted Body Material
Polypropylene
Center Section Material
Aluminum
Check Seat Material
Polypropylene
Material Conductivity
Non-Conductive
Feet of Head (Maximum)
29 ft
Media Temperature (Minimum)
32 Degrees F
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Calcium Carbonate, Detergents, Phosphoric Acid 50%, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sodium Hydroxide 80%, Sodium Hypochlorite 10%, Sodium Hypochlorite 5%, Sulfuric Acid 10%, Sulfuric Acid 50%, Water
Flow Rate (Maximum)
30 gpm
Media Temperature (Maximum)
150 Degrees F
Diaphragm Backing Material
EPDM
Manifold Connection
Single Port
Media Intake Port Configuration
Side
Operating Pressure (Maximum)
100 psi
Series
QUANTM I30 Industrial
Pump Assembly Type
Bolt
Media Discharge Location
Top
Diaphragm Reinforcement
Overmolded
Pump Operation Type
Electric
Fluid Chamber Assembly Type
Bolted
Media Discharge Connection Type
Flange
Item
Electric Diaphragm Pump
Nameplate Voltage
200-240V AC
Mounting Hardware Material
Plated Steel
Diaphragm Base Material
PTFE
Media Intake Location
Bottom
Priming
Self-Priming
Includes Clean In Place Technology
No Clean In Place Included
Valve Type
Ball
Displacement Per Stroke
0.08 gal
Media Discharge Port Configuration
Side
Standards
CE
Manifold Connection Type
Flange

Description

Electric Diaphragm Pump,0.08 gal,30 gpm

Ratings & reviews