Electric Diaphragm Pump, 0.42 gal, 80 gpm

  • Mfr # HE80-1211
  • Zoro # G223356974
product price: 
$
20,181.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Media Temperature (Maximum)
275 Degrees F
Fluid Chamber Assembly Type
Clamp
Check Seat Material
316 Stainless Steel
Manifold Connection Type
Tri-Clamp
Media Intake Port Configuration
Center Horizontal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE80-1211
Zoro #
G223356974
UPC #
769946885927
Country of Origin
United States
Media Temperature (Maximum)
275 Degrees F
Fluid Chamber Assembly Type
Clamp
Check Seat Material
316 Stainless Steel
Manifold Connection Type
Tri-Clamp
Media Intake Port Configuration
Center Horizontal
Media Discharge Location
Top
Media Discharge Connection Type
Tri-Clamp
Material Conductivity
Non-Conductive
Valve Material
FKM
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Detergents, Diesel, Gasoline, Kerosene, Oil, Water
Phase
Three
Hazardous Location Class
Class I Division 1
Flow Rate (Maximum)
80 gpm
Surface Roughness
32 Ra
Diaphragm Base Material
FKM
Feet of Head (Maximum)
29 ft
Standards
EN 1024:2004 Type 2.1, FDA
Media Discharge Port Configuration
Center Horizontal
Priming
Self-Priming
Mounting Hardware Material
Stainless Steel
Displacement Per Stroke
0.42 gal
Center Section Material
Aluminum
Media Intake Location
Bottom
Media Temperature (Minimum)
-40 Degrees F
Manifold Connection
Single Port
Wetted Body Material
Stainless Steel
Operating Pressure (Maximum)
100 psi
Valve Type
Ball
Item
Electric Diaphragm Pump
Viscosity (Maximum)
20,000 cps
Pump Operation Type
Electric
Includes Clean In Place Technology
Clean In Place Included
Pump Assembly Type
Clamp
Nameplate Voltage
380-480V AC
Series
QUANTM HE80 Hygienic
Media Intake Connection Type
Tri-Clamp

Dimensions

Manufacturers Warranty Length
1 yr
Solid Diameter (Maximum)
0.5 in
Overall Length
17.9 in
Media Discharge Connection Size
1 1/2 in
Overall Width
22.7 in
Media Intake Connection Size
1 1/2 in
Overall Height
32.68 in
Wire Rope Length
17.9 in
Length
17.9 in

Description

Electric Diaphragm Pump,0.42 gal,80 gpm

Ratings & reviews