Shop GRACO

Electric Diaphragm Pump, 0.56 gal, 120 gpm

  • Mfr # HE120-1210
  • Zoro # G123353332

product price: 
$
22,938.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Diaphragm Reinforcement
Overmolded
Diaphragm Backing Material
EPDM
Series
QUANTM HE120 Hygienic
Valve Type
Ball
Standards
EN 1024:2004 Type 2.1, FDA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE120-1210
Zoro #
G123353332
UPC #
769946884579
Country of Origin
United States
Diaphragm Reinforcement
Overmolded
Diaphragm Backing Material
EPDM
Series
QUANTM HE120 Hygienic
Valve Type
Ball
Standards
EN 1024:2004 Type 2.1, FDA
Valve Material
EPDM
Displacement Per Stroke
0.56 gal
Priming
Self-Priming
Media Intake Location
Bottom
Flow Rate (Maximum)
120 gpm
Phase
Three
Manifold Connection Type
Tri-Clamp
Material Conductivity
Non-Conductive
Wetted Body Material
Stainless Steel
Operating Pressure (Maximum)
60 psi
Center Section Material
Aluminum
Manifold Connection
Single Port
Media Discharge Connection Type
Tri-Clamp
Media Intake Connection Type
Tri-Clamp
Nameplate Voltage
380-480V AC
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Detergents, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Media Temperature (Maximum)
250 Degrees F
Pump Operation Type
Electric
Mounting Hardware Material
Stainless Steel
Pump Assembly Type
Clamp
Includes Clean In Place Technology
Clean In Place Included
Fluid Chamber Assembly Type
Clamp
Media Discharge Port Configuration
Center Horizontal
Check Seat Material
316 Stainless Steel
Diaphragm Base Material
EPDM
Surface Roughness
32 Ra
Item
Electric Diaphragm Pump
Hazardous Location Class
Class I Division 1
Media Intake Port Configuration
Center Horizontal
Media Temperature (Minimum)
-40 Degrees F
Viscosity (Maximum)
30,000 cps
Media Discharge Location
Top
Feet of Head (Maximum)
29 ft

Dimensions

Media Discharge Connection Size
2 in
Manufacturers Warranty Length
1 yr
Overall Width
22.7 in
Overall Length
20.75 in
Media Intake Connection Size
2 in
Overall Height
35.31 in
Solid Diameter (Maximum)
0.5 in
Wire Rope Length
20.75 in
Length
20.75 in

Description

Electric Diaphragm Pump,0.56 gal,120 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.