Shop FLOTRONIC

Diaphragm Pump, 3/4 in, BSP, 45 gpm

  • Mfr # H1566TTRSTR1R
  • Zoro # G623946812

product price: 
$
20,950.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Media Discharge Location
Top
Media Intake Connection Size
1 1/2 in
Includes Clean In Place Technology
Clean In Place Included
Media Temperature (Maximum)
275 Degrees F
Manifold Port Connection Type
Multiport
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H1566TTRSTR1R
Zoro #
G623946812
UPC #
-
Country of Origin
United States
Media Discharge Location
Top
Includes Clean In Place Technology
Clean In Place Included
Media Temperature (Maximum)
275 Degrees F
Manifold Port Connection Type
Multiport
Item
Diaphragm Pump
Air Consumption (Maximum)
37 scfm
Diaphragm Backing Material
Nitrile
Displacement Per Stroke
0.45 L
Air Intake Connection Type
BSP
Media Discharge Connection Type
Tri-Clamp
Media Intake Port Configuration
Side
Fluid Chamber Assembly Type
One-Nut
Pump Operation Type
Air, Gas
Material Conductivity
Conductive
Operating Pressure (Maximum)
105 psig
Surface Roughness
32 Ra
Valve Material
PTFE
Media Intake Location
Bottom
Valve Type
Ball
Standards
3A Certified, CE Marked
Diaphragm Reinforcement
Fabric Reinforced
Viscosity (Maximum)
100,000 cps
For Use With Potable Systems
Yes
Check Seat Material
316 Stainless Steel
Wetted Body Material
316L Stainless Steel/PTFE
Diaphragm Base Material
PTFE
Flow Rate (Maximum)
45 gpm
Feet of Head (Maximum)
241 ft
Media Discharge Port Configuration
Center Vertical
Media Intake Connection Type
Tri-Clamp
Includes Solenoid
No Solenoid Included
Manifold Connection Standard
Tri-Clamp

Dimensions

Media Intake Connection Size
1 1/2 in
Solid Diameter (Maximum)
5.5 mm
Manufacturers Warranty Length
2 yr
Air Intake Connection Size
3/4 in
Overall Width
402 mm
Overall Height
573 mm
Overall Length
466 mm
Media Discharge Connection Size
1 1/2 in
Wire Rope Length
466 mm
Length
466 mm

Description

Diaphragm Pump, Air Consumption (Maximum) 37 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type BSP, Check Seat Material 316 Stainless Steel, Feet of Head (Maximum) 241 ft, Flow Rate (Maximum) 45 gpm, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Bottom, Media Temperature (Maximum) 275 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.